Apply to be a TradeMaster!
Main product image of 3/4" Blue Tubing Isolator (UL 94 V2 Rated)
Magnifying glass
Hover image to zoom

3/4" Blue Tubing Isolator (UL 94 V2 Rated)

Brand:
Holdrite
SKU:
425-RB
Rating:
(1)
Q&A:
(0)
3/4" Blue Tubing Isolator (UL 94 V2 Rated)
Magnifying glass
Hover image to zoom
$0.34 each
In Stock
In Stock
Get 217 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Features
  • Thru-stud isolator for metal studs/brackets
  • Integrates with HOLDRITE® #121 and #125 series brackets
  • Positioning and dissimilar metal isolation for Copper, CPVC, and PEX tubing
  • Meets UL 94 V2 requirements
  • Blue color to signify cold water piping

Applications
  • Vertical
  • Tubing isolation
  • Through-stud isolation
  • Horizontal

Specs

–
Size:

3/4"

Product Type:

Tubing Isolator

Ratings:

UL 94 V2 Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy Tube isolator

I use this product along with the factory or custom supports. Easy to use and keeps the pipe supported and from contact with the sheet metal supports.
HVAC Matt
Los Angeles, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy