Apply to be a TradeMaster!
Main product image of 1" Plastic Strut Clamp (1/2" Thick)
Magnifying glass
Hover image to zoom
1" Plastic Strut Clamp (1/2" Thick)
Magnifying glass
Hover image to zoom
$5.24 each
In Stock
In Stock
Get 16 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: OD
1-1/8"

Description

–
Fits 1" nominal pipe/tube (1-1/8" actual O.D.) insulated with 1/2" wall thickness. This plastic strut-mount coupling is sized to the pipe's true outside diameter - not its nominal trade size - for a snug, gap-free fit over the insulation. Outside Diameter (O.D.) vs. Nominal Size: O.D. is the exact physical measurement across the pipe or tube's exterior - the sizing method used for HVAC, refrigeration (ACR), and copper tubing (e.g., 1-1/8" O.D. tubing measures exactly 1.125" across). Nominal size, by contrast, is a trade designation for iron, steel, or CTS copper pipe that approximates the inside diameter rather than the true outer edge - for standard CTS copper pipe, actual O.D. is always 1/8" larger than the nominal size (e.g., 1" Nominal = 1-1/8" O.D.).

HOLDRITE Plastic Strut Mount
  • Mounts directly to strut
  • Meets the 25/50 flame spread/smoke developed index
  • Ideal for overhead insulated pipe on trapeze

Applications
  • Plenum support
  • Insulated pipe support
  • Horizontal

Specs

–
OD:

1-1/8"

Size:

1"

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this the right size for 1-1/4" Schedule 80 PVC (1.660" OD)

Asked by Bill 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no use the 1 1/2" http://www.supplyhouse.com/Holdrite-HR-824162-1-1-2-Plastic-Strut-Clamp-1-2-Thick

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy