Apply to be a TradeMaster!
Main product image of 1-1/4" Plastic Strut Clamp (1/2" Thick)
Magnifying glass
Hover image to zoom

1-1/4" Plastic Strut Clamp (1/2" Thick)

Brand:
Holdrite
SKU:
HR-824137
Rating:
(0)
Q&A:
(1)
1-1/4" Plastic Strut Clamp (1/2" Thick)
Magnifying glass
Hover image to zoom
$7.02 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: OD
1-3/8"

Description

–
Fits 1-1/4" nominal pipe/tube (1-3/8" actual O.D.) insulated with 1/2" wall thickness. This plastic strut-mount coupling is sized to the pipe's true outside diameter - not its nominal trade size - for a snug, gap-free fit over the insulation. Outside Diameter (O.D.) vs. Nominal Size: O.D. is the exact physical measurement across the pipe or tube's exterior - the sizing method used for HVAC, refrigeration (ACR), and copper tubing (e.g., 1-3/8" O.D. tubing measures exactly 1.375" across). Nominal size, by contrast, is a trade designation for iron, steel, or CTS copper pipe that approximates the inside diameter rather than the true outer edge - for standard CTS copper pipe, actual O.D. is always 1/8" larger than the nominal size (e.g., 1-1/4" Nominal = 1-3/8" O.D.).

  • HOLDRITE Plastic Stut Mount
  • Mounts directly to strut
  • Meets the 25/50 flame spread/smoke developed index
  • Ideal for overhead insulated pipe on trapeze

    Applications
  • Plenum support
  • Insulated pipe support
  • Horizontal
  • Specs

    –
    OD:

    1-3/8"

    Size:

    1-1/4"

    Insulation Thickness:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: is this the right size for 1-1/4" Schedule 80 PVC (1.660" OD)

    Asked by Bill 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    no use the 1 1/2" http://www.supplyhouse.com/Holdrite-HR-824162-1-1-2-Plastic-Strut-Clamp-1-2-Thick

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy