Apply to be a TradeMaster!
Main product image of 3" TESTRITE Test Wedge with Valve
Magnifying glass
Hover image to zoom

3" TESTRITE Test Wedge with Valve

Brand:
Holdrite
SKU:
TRW3V
Rating:
(0)
Q&A:
(0)
3" TESTRITE Test Wedge with Valve
Magnifying glass
Hover image to zoom
$28.29 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Features:
  • Compatible with TESTRITE PVC, ABS, and No-Hub Cast Iron Test/Cleanout Tees
  • For use with TESTRITE Test/Cleanout Tees ONLY
  • Included 3/4" valve stem allows installer to fill and drain at the test port
  • Reusable (2X more uses than inflatable devices)
  • Triple seal protection
  • Made in the USA
  • Lab tested and IAPMO (UPC/IPC) Listed
  • Pressure ratings with TestRite's fittings up to 50' head of water / 5 psi (air): 2" & 3" up to 50' head, 4" & 6" up to 40' head

Specs

–
Features:

Valve

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Testrite PVC DWV Test/Cleanout Tee with Plug
SKU: TRPVC3A
Holdrite
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy