Apply to be a TradeMaster!
Main product image of 2" TESTRITE PVC DWV Test/Cleanout Tee with Plug
Magnifying glass
Hover image to zoom

2" TESTRITE PVC DWV Test/Cleanout Tee with Plug

Brand:
Holdrite
SKU:
TRPVC2A
Rating:
(1)
Q&A:
(0)
2" TESTRITE PVC DWV Test/Cleanout Tee with Plug
Magnifying glass
Hover image to zoom
$12.48 each
BOX UP & SAVE 4%
$119.30 box of 10
$11.93 each
In Stock
In Stock
Get 50 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Features:
  • Includes PVC Test/Cleanout Tee, PVC Spanner Ring and Cleanout Plug
  • Ideal for horizontal and vertical testing
  • Made in the USA
  • Lab tested and IAPMO (UPC/IPC) Listed
  • Pressure ratings up to 50' head of water / 5 psi (air): 2" & 3" up to 50' head, 4" & 6" up to 40' head

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" TESTRITE Test Wedge with Valve
SKU: TRW2V
Holdrite
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again.

Was delivered on time every time..Thanks
material
21703
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy