Apply to be a TradeMaster!
Main product image of 3" Testrite PVC DWV Test/Cleanout Tee with Plug
Magnifying glass
Hover image to zoom

3" Testrite PVC DWV Test/Cleanout Tee with Plug

Brand:
Holdrite
SKU:
TRPVC3A
Rating:
(3)
Q&A:
(0)
3" Testrite PVC DWV Test/Cleanout Tee with Plug
Magnifying glass
Hover image to zoom
$14.68 each
BOX UP & SAVE 2%
$143.30 box of 10
$14.33 each
In Stock
In Stock
Get 25 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Features:
  • Includes PVC Test/Cleanout Tee, PVC Spanner Ring and Cleanout Plug
  • Ideal for horizontal and vertical testing
  • Made in the USA
  • Lab tested and IAPMO (UPC/IPC) Listed
  • Pressure ratings up to 50' head of water / 5 psi (air): 2" & 3" up to 50' head, 4" & 6" up to 40' head

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" TESTRITE PVC DWV Test/Cleanout Tee with Plug
SKU: TRPVC2A
Holdrite
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Yes…I would buy this product again and again.

Great product ….Workers can easily fill and drain all plumbing lines without having to insert a balloon plug. Also, order the Testrite test wedge that allows you to fill and drain.
TC
New York
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Snug fit

Had to bevel the inner back edge of the seat a little. As recieved the test plug o ring caught on the tee seat and became unseated. Beveled the plastic edge a bit with a razor and it compressed the o ring gradually instead of unseating it.
JC
Kansas
5 years ago
Was this review helpful to you?

couldn't be happier

I do a ton of remodels and this works great when adding in my new DWP it give me a place to do my drain test,, I know there other ways but this is sooo simple. Attach a garden hose fill up to the highest point check for leaks then check in 24hrs. I even left it set up for the building inspector easy cheesy. Had to run the drain down a chase way and all the inspector made me do was glue it up because it was going to be buried
rob
Ct
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy