Apply to be a TradeMaster!
Main product image of 4" TESTRITE PVC DWV Test/Cleanout Tee with Plug
Magnifying glass
Hover image to zoom

4" TESTRITE PVC DWV Test/Cleanout Tee with Plug

Brand:
Holdrite
SKU:
TRPVC4A
Rating:
(0)
Q&A:
(0)
4" TESTRITE PVC DWV Test/Cleanout Tee with Plug
Magnifying glass
Hover image to zoom
$30.78 each
In Stock
In Stock
Get 31 Mon, Oct 5
Order by 6PM, receive Monday

This item replaces: TR4-PVC-H

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Features:
  • Includes PVC Test/Cleanout Tee, PVC Spanner Ring and Cleanout Plug
  • Ideal for horizontal and vertical testing
  • Made in the USA
  • Lab tested and IAPMO (UPC/IPC) Listed
  • Pressure ratings up to 50' head of water / 5 psi (air): 2" & 3" up to 50' head, 4" & 6" up to 40' head

Specs

–
Size:

4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Testrite PVC DWV Test/Cleanout Tee with Plug
SKU: TRPVC3A
Holdrite
2" PVC DWV 90° Elbow
SKU: P300-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy