Apply to be a TradeMaster!
2-1/2" Pneumatic Receiver Gauge

2-1/2" Pneumatic Receiver Gauge

Brand:
Honeywell
SKU:
14004904-002
Rating:
(0)
Q&A:
(0)
2-1/2" Pneumatic Receiver Gauge
14004904-002 has been discontinued
Discontinued November 23, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Temperature Range (F)
60°F to 200°F

Description

–
2-1/2" Pneumatic Receiver Gauge 0° to 200°F

  • 2% Accuracy
  • Typical panel mount
  • Specs

    –
    Diameter (Inches):

    2-1/2"

    Accuracy:

    +/- 2%

    Temperature Range (F):

    60°F to 200°F

    Type:

    Replacement Part

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm