Apply to be a TradeMaster!
Main product image of 2-1/2" Pneumatic Receiver Gauge (40° to 240°F)
Magnifying glass
Hover image to zoom

2-1/2" Pneumatic Receiver Gauge (40° to 240°F)

Brand:
Honeywell
SKU:
14004904-103
Rating:
(0)
Q&A:
(0)
2-1/2" Pneumatic Receiver Gauge (40° to 240°F)
Magnifying glass
Hover image to zoom
$299.14 each
In Stock
In Stock
Get 3 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Temperature Range (F)
40°F to 240°F

Description

–
2-1/2" Pneumatic Receiver Gauge (25° to 125°F)

  • 1% Accuracy
  • Typical panel mount
  • Specs

    –
    Diameter (Inches):

    2-1/2"

    Temperature Range (F):

    40°F to 240°F

    Accuracy:

    ± 1%

    Type:

    Replacement Part

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy