Apply to be a TradeMaster!
3-1/2" Pneumatic Receiver Gauge (-40° to 240°F)

3-1/2" Pneumatic Receiver Gauge (-40° to 240°F)

Brand:
Honeywell
SKU:
14004905-003
Rating:
(0)
Q&A:
(0)
3-1/2" Pneumatic Receiver Gauge (-40° to 240°F)
14004905-003 has been discontinued
Discontinued November 23, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Diameter (Inches)
3-1/2" Diameter
Product Highlight: Temperature Range (F)
-40°F to 240°F

Description

–
3-1/2" Pneumatic Receiver Gauge (-40° to 240°F)

  • 2% Accuracy
  • Specs

    –
    Diameter (Inches):

    3-1/2"

    Temperature Range (F):

    -40°F to 240°F

    Accuracy:

    +/- 2%

    Type:

    Replacement Part

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm