Apply to be a TradeMaster!
Main product image of Rotary-to-Linear Kit
Magnifying glass
Hover image to zoom

Rotary-to-Linear Kit

Brand:
Honeywell
SKU:
205830A
Rating:
(1)
Q&A:
(0)
Rotary-to-Linear Kit
Magnifying glass
Hover image to zoom
$73.33 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
35 and 70 lb-in.NSR

Description

–
Rotary-to-Linear Kit Used With: 35 and 70 lb-in NSR Actuators

Specs

–
Air Connections:

1/8" NPT

Product Type:

Kit

Used With:

35 and 70 lb-in.NSR

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easily fit in our Honeywell actuator

Perfect fit for our Honeywell two position actuator (MS4103A1130).
Hummedan
Kansas City, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy