Shop Resideo Sale
Main product image of Internal Auxiliary Switch Assembly - 2 Switches
Magnifying glass
Hover image to zoom

Internal Auxiliary Switch Assembly - 2 Switches

Brand:
Honeywell
SKU:
220736B
Rating:
(1)
Q&A:
(0)
Internal Auxiliary Switch Assembly - 2 Switches
Magnifying glass
Hover image to zoom
$303.79 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
0°F - 131°F

Description

–
Internal Auxiliary Switch Assembly - 2 Switches

Incudes:Two Micro Switch V3 precision switches, which are actuated by adjustable cams inside the motor.

Features:
Application Type - Internal Auxiliary Switch Kits
Control Signal - SPDT, On/Off switch
Power Consumption Driving (VA) - 20 VA
Electrical Connections - 15 in (381 mm) Lead Wires
Temperature Range, Ambient (F) - 0 F to 131 F
Temperature Range, Ambient (C) -18 C to +55 C
Auxiliary Switch Ratings AFL-120 Vac - 7.2A
Auxiliary Switch Ratings AFL-240 Vac - 3.6A
Auxiliary Switch Ratings ALR-120 Vac - 43.2A
Auxiliary Switch Ratings ALR-240 Vac - 21.6A
Used With - TRADELINE Modutrol IV Motors

Specs

–
Temperature Range (F):

0°F - 131°F

Power Consumption:

20 VA

Control Signal:

SPDT

On/Off Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

120v Internal Transformers for Series 2 Motors
SKU: 50017460-003
Honeywell

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fit right in.

Worked right out of the box.
Joe
PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy