Shop Resideo Sale
Main product image of 120v Internal Transformers for Series 2 Motors
Magnifying glass
Hover image to zoom

120v Internal Transformers for Series 2 Motors

Brand:
Honeywell
SKU:
50017460-003
Rating:
(1)
Q&A:
(0)
120v Internal Transformers for Series 2 Motors
Magnifying glass
Hover image to zoom
$105.87 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Internal
Product Highlight: Temperature Range (F)
0°F to 131°F
Product Highlight: Used With
Modutrol IV Series 2 Motors, Modutrol IV Series 3 Motors

Description

–


Specifications
  • 120 Vac Internal Transformers for Series 2 Motors
  • Application: Internal Transformer
  • Control Signal: SPST, On/Off switch
  • Voltage: 120v
  • Frequency: 50, 60 Hz
  • Temperature Range: 0 to 131F
  • Mounting: Internal mount to Modutrol IV Motors
  • Includes: Transformer, screws, instructions for mounting internally in Modutrol IV Series 2 motors
  • Used with: Series 2 Modutrol IV Motors

Specs

–
Application:

Modutrol IV Motors

Voltage:

120v

Mount:

Internal

Hertz:

60

50

Temperature Range (F):

0°F to 131°F

Used With:

Modutrol IV Series 2 Motors

Modutrol IV Series 3 Motors

Control Signal:

On/Off Switch

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Brock grain dryer
KBMF
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy