Apply to be a TradeMaster!
Main product image of 1-1/2" Pneumatic Receiver Gauge (40° to 240°F)
Magnifying glass
Hover image to zoom

1-1/2" Pneumatic Receiver Gauge (40° to 240°F)

Brand:
Honeywell
SKU:
305931
Rating:
(0)
Q&A:
(0)
1-1/2" Pneumatic Receiver Gauge (40° to 240°F)
Magnifying glass
Hover image to zoom
$190.88 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/2" Diameter
Product Highlight: Temperature Range (F)
40°F - 240°F
Product Highlight: Connection Type
1/8" NPT Connection
Product Highlight: Mount
Back, Stem

Specs

–
Diameter (Inches):

1-1/2"

Temperature Range (F):

40°F - 240°F

Connection Type:

1/8" NPT

Type:

Replacement Part

Mount:

Back

Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy