Apply to be a TradeMaster!
Main product image of MP953A, C & E - 8" Neoprene Diaphragm
Magnifying glass
Hover image to zoom

MP953A, C & E - 8" Neoprene Diaphragm

Brand:
Honeywell
SKU:
311750
Rating:
(2)
Q&A:
(0)
MP953A, C & E - 8" Neoprene Diaphragm
Magnifying glass
Hover image to zoom
$80.04 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter

Description

–
  • Description: 8 in. diameter regular temperature neoprene diaphragm - new style
  • Used With: MP953A,C,E

Specs

–
Diameter (Inches):

8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Fit the Honeywell Valve from the 70's

We have Honeywell pneumatic actuators from the 70's. Took a chance on this one and it worked out. This 8" diaphragm fit our actuator which was stamped with 311747
SE II Robert
Sacramento
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was just what we needed

Good quality, good price
Resource Mgr
Detroit, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy