Apply to be a TradeMaster!
Main product image of 13" Regular Temperature Neoprene Diaphragm
Magnifying glass
Hover image to zoom

13" Regular Temperature Neoprene Diaphragm

Brand:
Honeywell
SKU:
312505
Rating:
(2)
Q&A:
(0)
13" Regular Temperature Neoprene Diaphragm
Magnifying glass
Hover image to zoom
$184.98 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
13" Diameter

Description

–
  • Description:13 in. diameter regular temperature neoprene diaphragm - new style
  • Used With: MP953A,C,E

Specs

–
Diameter (Inches):

13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Diaphragm

for steam heat in a pneumatic actuator. System was down and we received the item within a couple days to ensure heat to the building.
N/A
On Line
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to shop for all your parts ant tools.

The parts were perfect. Came in quick. Great service
Super tech
Duluth MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy