Apply to be a TradeMaster!
Main product image of 1/2" Actuator Assembly (8 psi to 12 psi)
Magnifying glass
Hover image to zoom

1/2" Actuator Assembly (8 psi to 12 psi)

Brand:
Honeywell
SKU:
312817V
Rating:
(0)
Q&A:
(0)
1/2" Actuator Assembly (8 psi to 12 psi)
Magnifying glass
Hover image to zoom
$490.14 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
VP517 Series, VP513 Series

Description

–
Product Features
  • 8-12# Spring range
  • For Use with VP513 and VP517 Series
  • 1/2" Stroke

Specs

–
Product Type:

Assembly

Stroke:

1/2"

Actuator Spring Range:

8 to 13 psi

Used With:

VP517 Series

VP513 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy