Apply to be a TradeMaster!
Main product image of MP953A, C & E - 5" Silicone Diaphragm
Magnifying glass
Hover image to zoom

MP953A, C & E - 5" Silicone Diaphragm

Brand:
Honeywell
SKU:
313745
Rating:
(2)
Q&A:
(0)
MP953A, C & E - 5" Silicone Diaphragm
Magnifying glass
Hover image to zoom
$134.15 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
MP953A, C & E (5 in. diameter) High Temperature Silicone Diaphragm - New Style

Specs

–
Diameter (Inches):

5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes I would buy this again.

Repair a steam valve actuator.
MJ
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices and service

We use these diaphrams in HVAC control valves for both steam and chilled water. They are the same high quality we are used to and we will see how they hold up.
Jeff
Akron, Ohio
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy