Apply to be a TradeMaster!
Main product image of Resistor Kit w/ 66.5 Ohm & 237 Ohm
Magnifying glass
Hover image to zoom

Resistor Kit w/ 66.5 Ohm & 237 Ohm

Brand:
Honeywell
SKU:
4074EDC
Rating:
(0)
Q&A:
(0)
Resistor Kit w/ 66.5 Ohm & 237 Ohm
Magnifying glass
Hover image to zoom
$71.56 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Resistor Kits

Includes Resistors: 66.5 Ohm and 237 Ohm

Accessory for one M91XX motors from a 4-20 mA controller

Specs

–
Product Type:

Resistor Kit

Control Signal:

SPST

On/Off Switch

Power Consumption:

20 VA

Temperature Range:

-18°C - +55°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy