Shop Resideo Sale
Main product image of 5" Stainless Steel Immersion Well, Used w/ C7041D2001
Magnifying glass
Hover image to zoom
5" Stainless Steel Immersion Well, Used w/ C7041D2001
Magnifying glass
Hover image to zoom
$38.42 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Stainless Steel
Product Highlight: Used With
C7041D2001, C7031D2003, C7031D2000, C7041D2000

Description

–
5" stainless steel immersion well for use with C7041D2001
  • Application: Temperature Sensor Part or Accessory
  • Used With: C7031D2003 and C7041D2001 only

Specs

–
Size:

5"

Material:

Stainless Steel

Used With:

C7041D2001

C7031D2003

C7031D2000

C7041D2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor
SKU: T775B2040
Honeywell

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The Best Service

No second rate material at this supply house... These guys can get material faster and less expensive to us than our local supply house that is 10 miles away.... Thank you SupplyHouse !
Navin
Bakersfield, Ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't beat the price

Great product for the price.
Gene
Woodstock, CT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy