Apply to be a TradeMaster!
Main product image of Single Stage ETC Temperature Control w/ 8' Sensor, 120/240V Input
Magnifying glass
Hover image to zoom

Single Stage ETC Temperature Control w/ 8' Sensor, 120/240V Input

Brand:
Ranco
SKU:
ETC-111000-000
Rating:
(136)
Q&A:
(15)
Single Stage ETC Temperature Control w/ 8' Sensor, 120/240V Input
Magnifying glass
Hover image to zoom
$109.40 each
In Stock
In Stock
Get 183 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 208V, 240v
Product Highlight: Differential
1° to 30°F
Product Highlight: Switch Action
SPDT
Product Highlight: Height
6.52"
Product Highlight: Depth
2.48" Depth
Product Highlight: Horse Power
1 HP

Description

–
Digital Display
  • Unlike many electronic controls, the ETC is simple to install and set up. One finger is all you need to program it. The standard digital display and keypad allow the user to adjust the temperature settings with 1 degree resolution. Setpoint temperature, differential and mode of operation (heating or cooling) can all be selected using the keypad and display.
    When not in the programming mode, the display gives a constant readout of the sensor temperature. Annunciators on the liquid crystal display also indicate when the relay is energized.

Remote Temperature Sensing
  • The ETC is capable of remote temperature sensing up to 400 feet away from the control when using standard 22 gauge sensor wire.

Built-In Safety
  • Every ETC model is equipped with diagnostic programs that check for hardware, software, or system problems and display different error codes to indicate where the trouble is.
    The ETC also has a keyword lockout switch to prevent tampering with the control settings by unauthorized personnel. The switch, which is located inside the enclosure, can be used to disable the keypad function.

Specs

–
Capillary Length:

8'

Application:

Remote Bulb Temperature

Temperature Range:

-30° to 220°F

Differential:

1° to 30°F

Voltage:

120v

208V

240v

Sensor Type:

Thermistor

Bulb Size:

2" x 1/4"

Enclosure Type:

NEMA-1

Operating Temp Range:

-20° to 140°F

Height:

6.52"

Width:

2.7"

Depth:

2.48"

Switch Action:

SPDT

Humidity Range:

0 to 95% RH (Non Condensing)

Contact Ratings 120v:

16.0 AFL

96.0 ALR

Contact Ratings 240v:

8.0 AFL

48.0 ALR

Resistive:

15 A

8 A

Horse Power:

1

Pilot Duty Rating:

125 VA

Stages:

One

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
Sensor Type
Bulb Size
Contact Ratings 120v
CURRENT ITEM
Product Image of Single Stage ETC Temperature Control w/ 8' Sensor, 120/240V Input
Single Stage ETC Temperature Control w/ 8' Sensor, 120/240V Input
SKU: ETC-111000-000
(136)
Remote Bulb Temperature
120v
208V
240v
Thermistor
2" x 1/4"
16.0 AFL
96.0 ALR
Electronic Remote Temperature
120v
240v
24V
1097 ohm @ 77 F PTC
50021579-001
1/4" x 2"
1/2 hp
9.8 AFL
58.8 ALR
125 VA Pilot Duty

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.85 out of 136 reviews
98% would recommend this product
4.85
out of 136 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
9%
3 star
1%
2 star
1%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Super Easy

I have this running a chest freezer I turned into a "keezer". The instructions are clear and it is easy to program. Only minor wiring skills are needed to hook this up. If you have ever wired a outlet or light switch, you can wire this.
VS

Most Liked Negative Review

Difficult to wire

It appears that the design of the blocks for the cable connections inside of the control have changed. It is difficult to insert and correctly tighten the cable into the blocks, because the openings of their metal inserts are now recessed and not visible anymore.
Showing 1-10 of 136 reviews

A great performer

Been using them in chicken chops for interior winter heat and prevention of water freeze. My current one failed for a simple reason, I left the sensor exposed and after 6 years they pecked off the insulation and I did not have a spare. I will be placing the sensor in a copper tube and hanging a spare thermostat sensor in storage outside the coop with a label on the to remind me I have one. It's setup & use is intuitive so training your darling bride 👰‍♂ & others is easy peasy.
Lorenzo Levi Brown
VT / New York at elevation
11 months ago
Was this review helpful to you?

Great product

Easily programed, good value.
PK
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again.

Product works perfectly, no problems.
3 n 1 worm ranch
Poulsbo, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great thermostat

My favorite digital temperature control. Price is right, simple to set up and use, durable, and accurate.
JJ
Missoula, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Control met expectations

Used to control operation of radiant heat under tiled areas in house. Control was easy to install, instruction were clear and the set-up options adequate to accomplish its purpose
John
North Kingstown, RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This was an exact replacement part
NEMSI
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I received the product quickly with no issues. I've never had a problem with an order from SupplyHouse.com.
Zane
Houghton, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying this product again for a new garage heater

Hooked up just like in the video and it works great
Robert
Rhode Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't stay set after power failure.

Used this for refrigeration to replace a mechanical one in a concessions trailer for refrigeration. Every time we unplug the trailer, the thermostat resets to 70.
Justin
Pennsylvania.
4 years ago
Was this review helpful to you?

quick shipping; good service

very helpful customer service. Product arrived earlier than expected and fair price
slk
philadelphia pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

15 Questions
15 Questions
ASK A QUESTION

Q: Are contacts fail open, fail closed or fail last?

Asked by Dan 11 years ago

Add your answer

* Required Field
- BB

This device can be wired NO or NC. Wired NO, if fails O. Wired NC, it fails C.

Was this review helpful to you?

Q: How long will the unit store the temperature settings you put in when it isn't powered?

Asked by David 12 years ago

Add your answer

* Required Field
-

As far as I know, indefinitely. It has always kept them for me. Benjy Edwards

Was this review helpful to you?

Q: Will the heat strip in my havc unit still work if the controler is showing a E 2 code that wont reset?

Asked by Scott 12 years ago

Add your answer

* Required Field
-

No, the unit does not function when it's showing the E2 (failure to store settings) error code.

Was this review helpful to you?
-

If I recall properly, E 2 means you have to replace the controller. It has failed. You can replace it temporarily with any switch, and operate the heat strip manually.

Was this review helpful to you?

Q: I'm building a hot box for waxing skiis, using a baseboard heater, 120V, 12.5 A. I want to keep the temp around 150F. This seems to be the right thermostat?

Asked by Kev 12 years ago

Add your answer

* Required Field
-

Yes it will work very well for you.I have used them for heating and cooling. Good product.

Was this review helpful to you?
-

Yes! I use it for beer fermentation, but heating chamber should work just as well.

Was this review helpful to you?

Q: Can this item be left out exposed to weather?

Asked by Montana karp 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no

Was this review helpful to you?
-

Not intended for that. Water would penetrate in several places.

Was this review helpful to you?
-

From the installation manual: "Mount the ETC to a wall or any flat surface using a combination of any two or more of the slotted holes located on the back of the control case. The control's components are not position sensitive,but should be mounted so that they can be easily wired and adjusted. Avoid excessive conditions of moisture, dirt, and corrosive atmosphere." If you do your best to protect it with some kind of covering, it should work, but it's not specifically designed for exterior use.

Was this review helpful to you?
-

No, but there is a NEMA 4X version that can.

Was this review helpful to you?
-

yes, It can be left outside. its not water proof, only because the holes in the back where the screws mount it to the wall. I have two of them outside and have never had any trouble. go with the nema 4 enclosure if you want it water tight... or tape the holes. happy heating Rob --------- Original Message --------- Subject: Can you help a fellow shopper?

Was this review helpful to you?

Q: I am using this unit to control a water heater to hold oil at 140 degrees. Heater element is 240 volt, 15 amp (I believe). First unit lasted 2 months, second one lasted 5 minutes, clicked and display went blank. Is this too much for this to control? Any easy check to see what problem is, unit seems to be dead.

Asked by StorminNorman 14 years ago

Add your answer

* Required Field
-

Sorry, my previous response is if you are using the NC contact. If you are using the NO (normally open, i.e. no power flow normally) setting then it can handle 8 amps, but still, 15amps will toast it regardless.

Was this review helpful to you?
-

The listed max resistive load (in amps) at 240 is 2.9 amps, so you are likely nicely toasting the relay. I would use this to turn on or off a very high load relay, not to drive the load directly.

Was this review helpful to you?
-

This control is only rated for 8.00 Amps sustained load at 240VAC. To use this control with higher loads a contactor is needed to isolate the control from the load.

Was this review helpful to you?
-

The unit is rated at 8 amps, 240 volt! You must use an external power relay in the circuit if you want to use this unit to control your water heater. I've attached a copy of the Ranco manual, which shows the specifications. Bob

Was this review helpful to you?
-

This controller is not rated for 15amps, you will need to get a relay that is rated for the water heater. you could control the relay with this controller though.

Was this review helpful to you?
-

The relay in this device has contacts rated at following: Using the Normally Closed contacts the rating is 2.9 Amps resistive at 240 Volts Using the Normally Open rating the rating is 8 Amps resistive at 240 volts So, yes you are exceeding the contact rating of the relay in this device. Use this device to control and external relay with contacts rated at 20 Amps to control your heater and you should have no problem.

Was this review helpful to you?

Q: can this be used to break the120v power leg on a 20amp traulsen ,(as thefactory rancos do or is this only good for triping a relay

Asked by chris 14 years ago

Add your answer

* Required Field
-

The N.O. Contact is rated as follows Full Load Amps 16A Locked Rotor amps 96A Resistive Amps 15A Horsepower 1 hp The N.C. contact is rated as follows: Full Load Amps 5.8A Locked Rotor amps 34.8A Resistive Amps 5.8A Horsepower 1/4 hp If your load is within these ranges the you can use it to open the circuit, otherwise you need to use a relay interface such that the controller controls the relay and the relay controls the load.

Was this review helpful to you?
-

Switching capacity is as described on the data sheet for resistive and inductive loads, as applicable. A copy of the data sheet should be available at the manufacturer's web site. This purchaser is not aware of any difference between these units and the same part number units described by the manufacturer.

Was this review helpful to you?
-

I used the Ranco to monitor a freezer temp and switch the 120 on/off to keep the temperature at 34F instead of near 0. A quick an easy way to make a freezer into a really cold fridge! Cheers - Tom

Was this review helpful to you?
-

The switch in this unit is rated at 16 full load amps (120v), so you will have to use an external relay if you want to control a 20 amp Traulsen. I've attached a copy of the instructions for installing the ETC-111000 which has the specs. Bob

Was this review helpful to you?
-

I think it is only rated at 15 amps but I use it on a commercial refrigerator to control temps externally.

Was this review helpful to you?

Q: Can I run 24vac on the contact side instead of 120 or 240?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

I think so. I haven't cracked it open in a few years, but I believe it's just a relay type connection internally, so 24VAC on the contacts should be fine. You still need to power it off of 120VAC or 240VAC (depending on which version you bought), if I understand the datasheet correctly.

Was this review helpful to you?
- Another PexSupply Customer

Likely not. The device isn't just a relay, it too draws power. If it is getting its internal power, likely 12-24vdc from the ac then it is using a transformer or regulator. Either way it will not power the devices logic if you don't feed it right.

Was this review helpful to you?
- Another PexSupply Customer

I have been using a pair of these for at least a year without difficulty to control a 24 Vac circuit . The 24 Vac I am controlling is from a Taco circulator controller. From a physical sciences point of view, I see no reason why relay contacts rated for 120/240 Vac use cannot be used at 24 Vac so long as the maximum rated current shown on the data sheet is not exceeded. It is strange that the data sheet doesn't address this. Utility at much lower voltages, such as might be found in a 20 mA current loop, could be dependent on relay contact metallurgy. You are welcome

Was this review helpful to you?
- Another PexSupply Customer

I believe you can. To wire the unit, follow wiring diagram Figure 6 "Different Voltage to Control and Different Load" in the manual, which shows wiring for 120 volt load on 240 power, or 240 load on 120 power. Here is a link to the manual: http://s3.pexsupply.com/manuals/1283530359689/38736_PROD_FILE.pdf

Was this review helpful to you?
- Another PexSupply Customer

I checked the relay in this unit and the relay contacts are isolated from all other components and supply voltage, so it appears you can run 24 VAC thru them. You still need to observe the contact ratings and the wire used for the 24 VAC must be rated for the units supply voltage since they will be in the same compartment.

Was this review helpful to you?
- Another PexSupply Customer

I don't think so on this particular model. Ranco makes several models that work on 24vac: ETC-112000-000, ETC-142000-000.

Was this review helpful to you?
- Another PexSupply Customer

No you can not. You will need models 112000 or 112100 to run 24 volt.

Was this review helpful to you?
- Another PexSupply Customer

Yes

Was this review helpful to you?

Q: can you set a cycle delay to keep my compressor from turning on and off too quickly

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This controller does not have a set cycle delay that can be initiated on the unit. However, it does have a temperature differential setting from 1-30 degrees which will essentially allow a delay in the system turning on and off based on the temperature range programmed, as it will turn the furnace on when the temperature dips below the range set and turns the furnace off when the furnace gets above the range of temperature as well.

Was this review helpful to you?

Q: can the probe be replaced? how hard is it to do this and what is the cost for a replacement probe?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The sensor can be replaced (part 1309007-044). See the following manual for installation instructions: http://s3.pexsupply.com/manuals/1253196590775/17484_PROD_FILE.pdf

Was this review helpful to you?
- UP Scott

Yes. According to the data sheet with the controller, you can get a replacement temp probe. The sheet lists the type and characteristics of the thermister used. If you wanted to replace it with a different type, (shape, housing, etc.) you could as long as it matches the original used.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy