Apply to be a TradeMaster!
Main product image of 5" PT1000 Hot or Chilled Water Sensor w/ well
Magnifying glass
Hover image to zoom
5" PT1000 Hot or Chilled Water Sensor w/ well
Magnifying glass
Hover image to zoom
$91.70 each
In Stock
In Stock
Get 24 Fri, Oct 30
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F - 240°F
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
The T775 temperature sensors are 1097 Ohm sensors for use with the T775 Series 2000 electronic standalone controller in commercial heating and cooling applications.

Features
  • Use the T775-SENS-OAT to measure outside air temperature. Some typical applications for the 50021579-001 and T775-SENSWT/WR sensors include:Monitoring return air temperatures
  • Monitoring discharge air temperatures
  • Monitoring mixed air temperatures All sensors:
  • Fast response time and highly accurate
  • 1/2 in. (6.35 mm) stainless steel probe with a thermally conductive epoxy
  • 1,097 Ohms PTC at 77×F (25C)
  • The 50021579-001 is a standard temperature sensor for indoor applications
  • The T775-SENS-WR is a water resistant sensor with 5 ft leads
  • The T775-SENS-WT is a water tight sensor with 6 ft leads
  • The T775-SENS-OAT is for sensing outdoor air temperature and is housed in a weatherproof case for outdoor use (knockouts allow for 1/2 in. conduit connection)
  • Two year warranty

Specs

–
Application:

Hot or Chilled Water

Sensor Type:

PT1000, 1097 ohms @ 77 F PTC

Temperature Range (F):

40°F - 240°F

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I have used this controller serveral times.

Used this controller to replace a chiller controller that is no longer made. Worked perfectly. Easy setup
Mwalt
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had to buy these to go with a Honeywell temperature control

Honeywell doesn't make long temperature sensors with waterproof leads. We had to make our own leads and try to make them watertight. Too much field work.
Tim the plumber
Fort Worth
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

This is a stainless steel sensor well and sensor with a total length of 5".
Ken
Seattle
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy