Apply to be a TradeMaster!
Main product image of 8" Round Automatic Damper
Magnifying glass
Hover image to zoom
8" Round Automatic Damper
Magnifying glass
Hover image to zoom
ARD8 has been discontinued
Discontinued December 15, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
8" Round Automatic TrueZONE Damper
SKU:ARD8TZ
(10)
Order by today, receive 95 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
8"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Material
Galvanized Steel

Description

Round damper with 24-volt, spring return damper motor used to control volume of circulating air in heating, cooling, and ventilating systems.
Features
  • Galvanized steel.

  • Single-blade damper.

  • Shipped as power closed/spring return open damper, for use with Honeywell Zoning Systems.

  • Can be field-converted to power open/spring return closed damper when used as an independent
  • zone or for fresh air intake.

  • Blade closes off tightly against gasket for minimal leakage.

  • Rated to operate up to 1 in. wc.

Specifications
    Description: Spring Return Round Damper
    Application: Zone Damper
    Shape: Round
    Motor Mount: Side
    Motor Mount: Top
    Motor Type: Power closed, spring open, reversible
    Motor Timing: 30 seconds power open/10 seconds spring return
    Wires to Motor: 2
    Other Motor Information: Range Stops
    Voltage: 24V
    Size (in.): 8 in.

Specs

Size:

8"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Power Closed

Spring Open

Reversible

Motor Mount:

Side

Top

Motor Timing:

30 Seconds Power Closed

10 seconds Spring Return

Shape:

Round

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4.86 out of 28 reviews
100% would recommend this product
4.86
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 28 reviews

14"ARD

I purchased two of these dampers to replace the failing units in my Carrier HVAC system. The original dampers had failing motors/gears. The motors were not replaceable. After doing a search on the internet for 14" ARD, I came across SupplyHouse. They had exactly what I was looking for in the Honeywell motorized damper. My system uses a RCS model ZC2S two zone 24v control unit. Installation and hookup was straight forward, albeit not much headroom in the attack. What I like about these units is the spring returns. My old units had springs attached to the stop screws, which would occasionally break or fall off. These Honeywell units use an internal return mechanism eliminating the stop screw attached spring. This is a much better design. These dampers have a foam seal inside the damper, which when closed blocks off any air in the zone that it is not needed. Lastly, the motors on these dampers are replaceable, which means I won't have to replace the entire damper for future motor issues. Nothing negative to say about these dampers, other then that they are made in Mexico. I would prefer USA.
Hot in the attic
Livermore, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I ordered

The product arrived on time and works exactly as expected Great expeience
Johnr
Spring grove Il
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as advertised

exact replacement for existing unit
b_manater
Millbury, Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good damper. Good price.

Used on two zones when converting to 3 zone system. Combined with Aprilaire controller and one Aprilaire rectanglar N.O. damper. Adjustable stop point is very useful. All dampers are set to only partially closed - removed need for bypass damper. Very good price from SupplyHouse and fast shipping.
SD
Raleigh NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ARD8 damper

Installed this damper to a feed to my Florida room limiting the airflow to that room at nighttime to help keep the house cooler. The damper, transformer and wiring worked great for my project. I mistakenly ordered stranded wire but used it anyway due to timeframe to get it done before it got too hot to be in the attic.
Chevydale
Jacksonville Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy to install

Changed from N.O. to N.C. in about 15 seconds
Sawbones
Vashon Washington
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it says

Installed inline with commercial kitchen exhaust fan - to replace old power open/ power close damper that had stopped functioning -easy to reverse to power open. Seals out draft very well when closed.
Mountaineer Lodge
Vermont
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Solved a heat loss problem with my passive range hood. Exactly what I needed. Con: Wish it opened faster.
JP
Berkeley, Ca
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell Electronic Damper ard9

If using this with the Zoning Panel you may need to switch one of the wires going into the panel from M4 to m6 as I eventually came across in the manual. After that it seemed to function properly for me.
Vince C
34986
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I had one existing damper that quit working, and I couldn't get just a motor, so I bought this entire damper, which seems to be how this industry operates. I had heard that Honeywell was the best, plus the price was right, so it was an easy choice. It was very straightforward to replace the damper, but it still took two hours to remove insulation (neatly), remove the old damper, install the new one (including three sheet metal screws), replace the insulation, and duct tape it all. Confined space didn't help. If you're working in the attic, start very early in the morning becuse it gets hot up there earlier than you think. Much better than paying ~$600+ for a pro to do it.
Goodguy
Davidson, NC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: I have a motorized damper I use for make-up air for my Kitchen range hood. The damper is wired to open when I turn the hood fan on. Closed when the hood fan is off. Recently the damper opens and closes when the fan is in the off position. What would cause this?

Asked by R D 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That appears to be the wrong damper for your application. that is a powered closed normally open damper.

Was this review helpful to you?

Q: I have one that stays in the open position when no power. Is there anyway to reverse it to be in the closed position with no power.

Asked by Eddie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the damper can be field-converted to a power open/spring return closed damper when used as an independent zone or for fresh air intake for ventilation or combustion make-up air. For further information on this please see here: http://s3.supplyhouse.com/manuals/1350902093625/84235_PROD_FILE.pdf

Was this review helpful to you?

Q: 24volt AC or DC ? Spec doesn't say

Asked by Rick 11 years ago

Add your answer

* Required Field
-

AC – try the manufacture’s web site for more info. Wiring is strange to me. – Again look at the manufacture’s web site.

Was this review helpful to you?
-

24 VAC

Was this review helpful to you?
-

These are 24 volt ac units.

Was this review helpful to you?

Q: Did this 7 inch Damper fan unit did come with power attachments cables, that cable go to between aDamper to boiler gas control modules?

Asked by Sani 11 years ago

Add your answer

* Required Field
-

Hi, The damper has two wire leads that you need to connect using wire ties to a 24VAC control circuit. Cheers, -Dave

Was this review helpful to you?
-

The damper does not come with control wiring capable of returning to the control unit.  Sent from my Samsung Galaxy Tab®|PRO

Was this review helpful to you?

Q: What is the net free area when open? These appears to be a lip that the movable damper presses against when closed. What size is that lip? I.e. How much does it protrude into the duct? If 1/2 inch, then a 7 inch duct size is effectively 6 inches?

Asked by Steve 13 years ago

Add your answer

* Required Field
-

Yes, there is a lip/ring inside which has a foam tape seal. I can't get at it to measure it, but from eying it I'd say the inner free radius is about 3/8" less than the nominal radius. Cheers, -Dave

Was this review helpful to you?
-

Yes it does about ½ inch, if it calls to use a 7 inch use a 7 inch, it’s not about square inches if there is any type of fan sucking or blowing through it. (Static Pressure), If you are getting this technical you need to call in a mechanical engineer. Nick Duval, President City Wide Sheet Metal, Inc

Was this review helpful to you?
-

The gasket material is roughly .500" thick so yes, the open area will be the duct size minus the gasket thickness. However, since the air flow rate from the blower is relatively low the gasket size will not hinder performance. Michael Nix

Was this review helpful to you?

Q: Does automatic dampers come square? 20/1-2x8

Asked by Blazenhot 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the ZD dampers are the square or rectangular versions of the ARD damper, and the ZD dampers come in many sizes. ZD dampers should only be used with zone panels. They should not be used as fresh air dampers or for independent zone control.

Was this review helpful to you?

Q: Does the motor remain tuning when in the power closed position after the damper has been closed or does it continue to run to keep it closed.

Asked by james 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

When an ARD has been driven to the closed position, the blade hits the gasket and the resistance against the motor is high enough to cause the gears to lock up. When controlled by a Honeywell zone panel, the dampers are all open when in idle mode (no call for heat, cool, or fan from any zone). The dampers are also open when that zone is calling for heat or cooling. The only time a damper gets powered closed is when one zone is calling for heat or cool and another zone is not calling. At that time, the zone that is not calling will get powered closed and remains powered for as long as the panel wants that damper closed. As soon as power is removed from the damper it will spring open.

Was this review helpful to you?
- Another PexSupply Customer

It was a long time ago, but as far as I remember the motor stops after the dumper has been closed.

Was this review helpful to you?
- Another PexSupply Customer

Motor remains powered and 'stalls'. When power is released spring opens damper (turning motor backwards). You can reverse setup as well to make it a powered-open (instead of a powered-closed).

Was this review helpful to you?
- Another PexSupply Customer

This damper is power to open. It closes via spring force once power is cut. So power on is open, power off is closed. Sent from my iBananaPhone

Was this review helpful to you?
- Another PexSupply Customer

I don't think this is a motor; I think it is a solenoid. If youre refering to your zone controller and the fan motor; set your damper to be normally open. This way if your fan is still slowing down the dampers will open and won't cause an increased pressure in the manifold or collector box. Hope this helps.

Was this review helpful to you?

Q: I have what I believe to be a 16 inch round honeywell damper in my AC system. The unit is set up for power close and spring open. The retrun sping is broken. Can I replace the control unit on top of the damper without changing out the entire damper?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is part M847D1012 ( http://www.pexsupply.com/Honeywell-M847D1012-Replacement-Motor-for-ARD-EARD-ZD-Dampers-11625000-p ).

Was this review helpful to you?

Q: I have a swamp cooler hooked up to the same duct work as the Central HVAC system. I would like to damper off the swamp while using the heater or ac and not have the heat or cool air to go out through the swamp cooler. So I thought I would put in a damper, I want to control the open and close in the house and not have to climb up in the attic to do this. Will this do the trick? Do I just put a switch on it and open and close when I want to use the swamp?

Asked by Linda Sykes 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You should have no problem doing this.

Was this review helpful to you?

Q: is there anyway to reduce the noise the spring return makes ?

Asked by MG 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

While there is no concrete solution to this problem, we recommend applying a small amount of lube to try and reduce the noise the spring return is making.

Was this review helpful to you?
- JSA

I sometimes hear it, but scarcely it bothered me.

Was this review helpful to you?