Shop Resideo Sale
Main product image of 8" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom

8" Round Automatic TrueZONE Damper

SKU:
ARD8TZ
Rating:
(10)
Q&A:
(0)
8" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom
$152.39 each
In Stock
In Stock
Get 60 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Honeywell Automatic Round Damper power-close, spring-open models ensure low leakage while controlling circulating air in heating, cooling and ventilation systems.
  • Features galvanized steel with single-blade damper, which closes off tightly against gasket for minimal leakage
  • Designated as power closed/spring return open damper for use with Honeywell Zoning Systems
  • Can be field-converted when used as an independent zone or for fresh air intake
  • Rated to operate up to 1-inch wc
  • Available in 5- to 10-inch, 12-, 14-, 16-, and 18-inch diameter sizes

Specs

–
Warranty:

5 Year

Size:

8"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Power Closed

Spring Open

Reversible

Motor Mount:

Side

Top

Motor Timing:

10 seconds Spring Return

30 Seconds Power Closed

Shape:

Round

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Application
Voltage
Motor
Shape
CURRENT ITEM
Product Image of 8" Round Automatic TrueZONE Damper
8" Round Automatic TrueZONE Damper
SKU: ARD8TZ
(10)
8"
Air Quality
24V
Power Closed
Spring Open
Reversible
Round
8"
Air Quality
24V
Power Open
Spring Closed
Power Closed
Spring Open
Round
8" Round Zone Damper (Normally Open/Power Close)
SKU: 6608
8"
Air Quality
24V
Power Close
Automatic
Round

You May Also Need

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Great Product…Great Service

Product is perfect…price and shipping speed were exceptional!
Clank
CT
4 years ago
Was this review helpful to you?

GREAT PRODUCT

GREAT PRODUCT. RELIABLE
JP
TEXAS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it's supposed to.

Worked well, clean installation. Seems like a quality product.
Josh
Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent. Very robust

Added a 4th zone to my system. This unit is very strong and well built.
Rick
Fort Worth, Tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to offer from

Cheaper than are local honeywell's supplier
Marc
Mia fl
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

excellent products, fast service... Great work!
Terry
Costa Mesa, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ARD8TZ Automatic TrueZone Honeywell

Electrically controlled damper, easy setup for extra control on a room that gets ether too hot when heating, or too cold when cooling. Easy switch from Normally Closed to Normally Open setup. In my scenario I set it as normally closed. Installed it in the path of the vent that is supplying the "zoned" room. Then wired an extra thermostat in that room to control the vent. The vent is now blowing air only when that extra thermostat says to the damper, thus the temperature in the room stays normal. I now plan on buying more of these dampers in order to make may house fully Zone Controlled, but that would mean purchasing more thermostats for every zone and controller - for example HZ311.
Ovcegon
Schaumburg, IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

economical and easy to use

great package for easy installation and setup
fitter
madison, wi
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I believe I'll buy this product again

Added this damper to a 8" register duct that I only wanted to operate when in fan only or AC is operating. So I connected it to the "W" furnace circuit. Works perfectly.
rschell
Boise, Id
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Typical of a Honeywell product; works like it should, has options and well made.
Mike
Bohemia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy