Apply to be a TradeMaster!
Main product image of 0.4" - 5" W.C Auto Reset, 1/4" NPT Pressure Switch
Magnifying glass
Hover image to zoom

0.4" - 5" W.C Auto Reset, 1/4" NPT Pressure Switch

Brand:
Honeywell
SKU:
C6097A3004
Rating:
(2)
Q&A:
(0)
0.4" - 5" W.C Auto Reset, 1/4" NPT Pressure Switch
Magnifying glass
Hover image to zoom
$256.76 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Break on pressure fall
Product Highlight: Max Pressure (PSI)
0.16" W.C MAX PSI

Description

–
Overview:
Pressure Switches are safety devices used in positive-pressure or differential-pressure systems to sense gas or air pressure systems.

Features:
  • For use with natural gas, liquid propane (LP) gas, or air.
  • Diaphragm-actuated safety-limit switch.
  • Switch can be wired to turn on alarm.
  • C6097A models break control circuit at setpoint on pressure fall.
  • Lockout with manual reset and recycle options.
  • Lockout models have external manual reset button.
  • Removable transparent cover protects scaleplate and adjusting knob.
  • Pipe tappings allow selection of positive pressure (air only) or venting connections (NPT mount only).
  • 1/4 in. NPT or flange mount models for direct mounting to Honeywell Integrated Valve Train.
  • Optional switch position indicator lamp available.
  • IP54 enclosure standard.
  • Ranges: 0.4 to 5 in.wc, 3 to 21 in.wc, 12 to 60 in.wc or 1.5 to 7 psi.
  • Surge orifice.
  • Integral vent limiter on all models.
  • Specs

    –
    Switch Operation:

    Auto Reset

    Switch Action:

    Break on pressure fall

    Pressure Range:

    0.4" to 5" W.C

    Max Pressure (PSI):

    0.16" W.C

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1" to 20" W.C Manual Reset Pressure Switch (Additive)
    SKU: C6097A3012
    Honeywell

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    yes

    used on my laars boiler
    Moe the mechanic
    Brooklyn Ny
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Part

    Easy Install!! Very easy to set, Unit works much better than DWYER Unit
    None
    Youngstown Ohio
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy