Apply to be a TradeMaster!
Main product image of 1" to 20" W.C Manual Reset Pressure Switch (Additive)
Magnifying glass
Hover image to zoom

1" to 20" W.C Manual Reset Pressure Switch (Additive)

Brand:
Honeywell
SKU:
C6097A3012
Rating:
(1)
Q&A:
(0)
1" to 20" W.C Manual Reset Pressure Switch (Additive)
Magnifying glass
Hover image to zoom
$225.41 each
In Stock
In Stock
Get 25 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
4.2" W.C MAX PSI
Product Highlight: Switch Action
Break on pressure fall

Description

–
Overview:
Pressure Switches are safety devices used in positive-pressure or differential-pressure systems to sense gas or air pressure systems.

Features:
  • For use with natural gas, liquid propane (LP) gas, or air.
  • Diaphragm-actuated safety-limit switch.
  • Switch can be wired to turn on alarm.
  • C6097A models break control circuit at setpoint on pressure fall.
  • Lockout with manual reset and recycle options.
  • Lockout models have external manual reset button.
  • Removable transparent cover protects scaleplate and adjusting knob.
  • Pipe tappings allow selection of positive pressure (air only) or venting connections (NPT mount only).
  • 1/4 in. NPT or flange mount models for direct mounting to Honeywell Integrated Valve Train.
  • Optional switch position indicator lamp available.
  • IP54 enclosure standard.
  • Surge orifice.
  • Integral vent limiter on all models.

Specs

–
Switch Operation:

Manual Reset

Switch Action:

Break on pressure fall

Pressure Range:

1" to 20" W.C.

Max Pressure (PSI):

4.2" W.C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" to 60" W.C Manual Reset 1/4" NPT Pressure Switch (Breaks NC. to C. on Pressure Rise)
SKU: C6097B3002
Honeywell

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good item, great seller!

good switch. Vent in different spot then older model. Need to add pipe components.
burner tech
New York
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy