Apply to be a TradeMaster!
Main product image of Velocity Sensor Control
Magnifying glass
Hover image to zoom

Velocity Sensor Control

Brand:
Honeywell
SKU:
CP980E1060
Rating:
(0)
Q&A:
(0)
Velocity Sensor Control
Magnifying glass
Hover image to zoom
$1,319.40 each
In Stock
In Stock
Get 3 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Temperature Range (F)
40°F to 130°F

Description

Overview:
An ultra-sensitive air velocity sensor and pneumatic controller, control pneumatic damper actuators in heating and air conditioning systems to provide constant air velocity in the duct regardless of the static pressure.

Features:
  • State-of-the-art design provides reliable operation.
  • Not position sensitive.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Insensitive to static pressure changes.
  • Accurate control throughout entire velocity range.
  • Graduated scales for minimum and maximum velocity adjustments.
  • Velocity reset by thermostat demand.
  • Adaptable to many terminal unit control strategies.
  • Specs

    Pressure Range:

    9 to 15 psi

    Max Pressure (PSI):

    30

    Temperature Range (F):

    40°F to 130°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy