Apply to be a TradeMaster!
Main product image of Reverse acting Pneumatic Velocity Controller
Magnifying glass
Hover image to zoom

Reverse acting Pneumatic Velocity Controller

Brand:
Honeywell
SKU:
CP980F1068
Rating:
(0)
Q&A:
(0)
Reverse acting Pneumatic Velocity Controller
Magnifying glass
Hover image to zoom
$978.22 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Temperature Range (F)
40°F to 130°F

Description

–
Overview:
An ultra-sensitive air velocity sensor and pneumatic controller, control pneumatic damper actuators in heating and air conditioning systems to provide constant air velocity in the duct regardless of the static pressure.

Features:
  • State-of-the-art design provides reliable operation.
  • Not position sensitive.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Insensitive to static pressure changes.
  • Accurate control throughout entire velocity range.
  • Graduated scales for minimum and maximum velocity adjustments.
  • Velocity reset by thermostat demand.
  • Adaptable to many terminal unit control strategies.

    For normally closed damper and two-pipe thermostat.
  • Specs

    –
    Pressure Range:

    9 to 15 psi

    Max Pressure (PSI):

    30

    Temperature Range (F):

    40°F to 130°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy