Apply to be a TradeMaster!
Main product image of Media Air Cleaner 20" x 25", MERV 13 (2000 cfm)
Magnifying glass
Hover image to zoom

Media Air Cleaner 20" x 25", MERV 13 (2000 cfm)

SKU:
F200F2025
Rating:
(2)
Q&A:
(0)
Media Air Cleaner 20" x 25", MERV 13 (2000 cfm)
Magnifying glass
Hover image to zoom
$171.44 each
In Stock
In Stock
Get 109 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
20" x 25"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
2000 CFM
Product Highlight: Mount
Duct

Description

–
Overview

The F200F Media Air Cleaner captures a significant amount of the airborne particles in the air circulated through the unit. Recommended as a basic minimum air quality product. Includes; cabinet, access door and MERV 13 filter

Product Specifications
  • Application - Duct mounted
  • Dimensions (in.) - 20" x 25"
  • Dimensions (mm) - 508 mm x 635 mm
  • Item Type - Product
  • Type of Air Cleaner - Media Air Cleaner
  • Airflow Capacity (cfm) - Maximum-- 2000 cfm
  • Airflow Capacity (m³/hr) - Maximum-- 3400 m³/hr
  • Efficiency Standard - Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.,Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large part
  • Fractional Efficiency - E1=63%, E2=91%, E3=99%
  • Replacement Filters - FC100A1037, FC200E1037, POPUP2025
  • Minimum Efficiency Reporting Value (Media Filters Only) - MERV 13
  • Static Pressure Drop (in. w.c.) - 0.3 at 500 FPM
  • Additional Features - Includes Media Air Cleaner and MERV 13 Filter
  • Approvals, Underwriters Laboratories Inc. - Filter Element: UL Listed, UL900, Class 2
  • Tradeline Value - Tradeline

Specs

–
MERV:

13

Filter Size:

20" x 25"

Application:

Air Quality

Mount:

Duct

Air Flow Capacity (CFM):

2000

Replacement Filters:

FC100A1037

POPUP2025

FC200E1037

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Media Air Cleaner - 16" x 20", MERV 13 (1200 cfm)
SKU: F200F1620
Honeywell Home

Product Reviews

4.5 out of 2 reviews
50% would recommend this product
4.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This one can't upgrade to the electronic one

The discontinued model F200F2010 is actually better, it can be upgraded to F300E2025 because it has the frame has knock-outs to accommodate the F300E power box. I thought this one is same as F200F2010 but found out it is not.
Wenbin
WA
3 years ago
Was this review helpful to you?

Pleasure to deal with supplyhouse.com

Item as described and excellent price.
Bill
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy