Apply to be a TradeMaster!
Main product image of Media Air Cleaner 16" x 25", MERV 13 (1400 cfm)
Magnifying glass
Hover image to zoom

Media Air Cleaner 16" x 25", MERV 13 (1400 cfm)

SKU:
F200F1625
Rating:
(8)
Q&A:
(0)
Media Air Cleaner 16" x 25", MERV 13 (1400 cfm)
Magnifying glass
Hover image to zoom
$158.90 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
16" x 25"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
1400 CFM
Product Highlight: Mount
Duct

Description

–
Overview

The F200 Media Air Cleaner captures a significant amount of the airborne particles in the air circulated through the unit. Recommended as a basic minimum air quality product. Includes; cabinet, access door and MERV 13 filter

Features

  • Includes cabinet, access door and MERV 13 pleated media filter.
  • High efficiency media filter captures particles as small as 0.3 microns.
  • Applicable to all gas, oil and electric forced air furnaces and to compressor cooling up to 5 tons.
  • Mounts in the return air duct.
  • Rugged zinc-coated, roll-formed cabinet resists corrosion and can support weight of residential furnace and evaporator coil.
  • Requires no electrical connections.
  • Mounts in any position.
  • Requires no maintenance except periodic media filter replacement.
  • Quick and easy media filter replacement.
  • Later upgrade to higher performing media or electronic air cleaner is easy.

Specs

–
MERV:

13

Filter Size:

16" x 25"

Application:

Air Quality

Mount:

Duct

Features:

FC100A Filter

Air Flow Capacity (CFM):

1400

Replacement Filters:

FC100A1029

FC200E1029

POPUP1625

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MERV
CURRENT ITEM
Product Image of Media Air Cleaner 16" x 25", MERV 13 (1400 cfm)
Media Air Cleaner 16" x 25", MERV 13 (1400 cfm)
SKU: F200F1625
(8)
13

You May Also Need

Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)
SKU: F200F2020
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Loved it

Easy installation. Works excellent.
Matty Ice
Inver Grove Heights, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Unit

Magnetic door is super convenient. Cabinet is well made.
Jon
Denver, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

fast and good buy. five star
Chris
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just plain awesome

Fast shipping could not ask for more
slim shady
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the extra flow

Went from a 1" merv 11 to this 4" merv 13. Notably increased the flow from my vents.
LPE484
Saratoga Springs, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks and fits great!

Really nice quality installation! Fits and looks great and filters the air without blocking air flow.
Sixam
Pocatello, ID
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter rack.

Very solid and easy to install. The door compartment opens and closes easily. Supply House had a great price and lightening fast free shipping. Couldn't be happier. This was a huge upgrade from my 1" filter slot. Now I can run a high MERV filter for forest fire smoke without the high static associated with a 1" filter.
Trevor
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at great price !!!

Super fast shipping and great quality unit. Also the best price out there. Thank you !!!
Iko
Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy