Shop Resideo Sale
Main product image of Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)
Magnifying glass
Hover image to zoom

Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)

SKU:
F200F2020
Rating:
(2)
Q&A:
(0)
Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)
Magnifying glass
Hover image to zoom
$164.86 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
20" x 20"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
1400 CFM
Product Highlight: Mount
Duct

Description

–
Overview

The F200F Media Air Cleaner captures a significant amount of the airborne particles in the air circulated through the unit. Recommended as a basic minimum air quality product. Includes; cabinet, access door and MERV 13 filter

Product Specifications
  • Application - Duct mounted
  • Dimensions (in.) - 20" x 20"
  • Dimensions (mm) - 508 mm x 508 mm
  • Item Type - Product
  • Type of Air Cleaner - Media Air Cleaner
  • Airflow Capacity (cfm) - Maximum-- 1400 cfm
  • Airflow Capacity (m³/hr) - Maximum-- 2380 m³/hr
  • Efficiency Standard - Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.,Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large part
  • Fractional Efficiency - E1=63%, E2=91%, E3=99%
  • Replacement Filters - FC100A1011, FC200E1011, POPUP2020
  • Minimum Efficiency Reporting Value (Media Filters Only) - MERV 13
  • Static Pressure Drop (in. w.c.) - 0.3 at 500 FPM
  • Additional Features - Includes Media Air Cleaner and MERV 13 Filter
  • Approvals, Underwriters Laboratories Inc. - Filter Element: UL Listed, UL900, Class 2
  • Tradeline Value - Tradeline

Specs

–
MERV:

13

Filter Size:

20" x 20"

Application:

Air Quality

Mount:

Duct

Air Flow Capacity (CFM):

1400

Replacement Filters:

FC100A1011

FC200E1011

POPUP2020

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
MERV
CURRENT ITEM
Product Image of Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)
Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)
SKU: F200F2020
(2)
13

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Easy Install

This replaced a 1" wall filter. Now using this 4" inline filter with attic access. No more 12' ladders to change the filter.
Randy
San Diego
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy again

Excellent quality, really knocked the sound down too!
Seamus
Fla
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy