Apply to be a TradeMaster!
Main product image of Media Air Cleaner - 16" x 20", MERV 13 (1200 cfm)
Magnifying glass
Hover image to zoom

Media Air Cleaner - 16" x 20", MERV 13 (1200 cfm)

SKU:
F200F1620
Rating:
(0)
Q&A:
(0)
Media Air Cleaner - 16" x 20", MERV 13 (1200 cfm)
Magnifying glass
Hover image to zoom
$173.52 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
16" x 20"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
1200 CFM
Product Highlight: Mount
Duct

Description

–
Overview

The F200F Media Air Cleaner captures a significant amount of the airborne particles in the air circulated through the unit. Recommended as a basic minimum air quality product. Includes; cabinet, access door and MERV 13 filter

Product Specifications
  • Application - Duct mounted
  • Dimensions (in.) - 16" x 20"
  • Dimensions (mm) - 406 mm x 508 mm
  • Item Type - Product
  • Type of Air Cleaner - Media Air Cleaner
  • Airflow Capacity (cfm) - Maximum-- 1200 cfm
  • Airflow Capacity (m³/hr) - Maximum-- 2040 m³/hr
  • Efficiency Standard - Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.,Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large part
  • Fractional Efficiency - E1=63%, E2=91%, E3=99%
  • Replacement Filters - FC100A1003, FC200E1003, POPUP1620
  • Minimum Efficiency Reporting Value (Media Filters Only) - MERV 13
  • Static Pressure Drop (in. w.c.) - 0.3 at 500 FPM
  • Additional Features - Includes Media Air Cleaner and MERV 13 Filter
  • Approvals, Underwriters Laboratories Inc. - Filter Element: UL Listed, UL900, Class 2
  • Tradeline Value - Tradeline

Specs

–
MERV:

13

Filter Size:

16" x 20"

Application:

Air Quality

Mount:

Duct

Air Flow Capacity (CFM):

1200

Replacement Filters:

FC200E1003

POPUP1620

FC100A1003

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

20" x 25" Charged Media Air Filter
SKU: FC200E1037
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy