Apply to be a TradeMaster!
Main product image of Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)
Magnifying glass
Hover image to zoom

Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)

Brand:
Honeywell
SKU:
F200F2036
Rating:
(0)
Q&A:
(0)
Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)
Magnifying glass
Hover image to zoom
F200F2036 has been discontinued
Discontinued May 11, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)
SKU:F200F2020
(2)
Order by today, receive 9 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Filter Size
20" x 20"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
1400 CFM
Product Highlight: Mount
Duct

Description

Overview

The F200F Media Air Cleaner captures a significant amount of the airborne particles in the air circulated through the unit. Recommended as a basic minimum air quality product. Includes; cabinet, access door and MERV 13 filter

Product Specifications
  • Application - Duct mounted
  • Dimensions (in.) - 20" x 20"
  • Dimensions (mm) - 508 mm x 508 mm
  • Item Type - Product
  • Type of Air Cleaner - Media Air Cleaner
  • Airflow Capacity (cfm) - Maximum-- 1400 cfm
  • Airflow Capacity (m³/hr) - Maximum-- 2380 m³/hr
  • Efficiency Standard - Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.,Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large part
  • Fractional Efficiency - E1=63%, E2=91%, E3=99%
  • Replacement Filters - FC100A1011, FC200E1011, POPUP2020
  • Minimum Efficiency Reporting Value (Media Filters Only) - MERV 13
  • Static Pressure Drop (in. w.c.) - 0.3 at 500 FPM
  • Additional Features - Includes Media Air Cleaner and MERV 13 Filter
  • Approvals, Underwriters Laboratories Inc. - Filter Element: UL Listed, UL900, Class 2
  • Tradeline Value - Tradeline

Specs

MERV:

13

Filter Size:

20" x 20"

Application:

Air Quality

Mount:

Duct

Air Flow Capacity (CFM):

1400

Replacement Filters:

FC100A1011

FC200E1011

POPUP2020

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
MERV
CURRENT ITEM
Product Image of Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)
Media Air Cleaner - 20" x 20", MERV 13 (1400 cfm)
SKU: F200F2036
13
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM