Apply to be a TradeMaster!
Main product image of 500 ft - 18/2 Stranded CL3R (PVC) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom

500 ft - 18/2 Stranded CL3R (PVC) Honeywell Genesis Control Cable

SKU:
22145509
Rating:
(0)
Q&A:
(0)
500 ft - 18/2 Stranded CL3R (PVC) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom
$174.04 each
In Stock
In Stock
Get 11 Tomorrow, Aug 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Grey Jacket
Product Highlight: Voltage
300v
Product Highlight: Outside Diameter
0.154 OD

Description

This Genesis cable features 2 stranded 18 AWG copper conductors, an overall foil shield with a drain wire, and a riser rating. Choose this cable for a dependable connection for security, controls, audio, and other low-voltage applications.

  • Cable Length: 500 ft
  • Cable Rating: Riser, FT4
  • Cable Listing: CL3R, FPLR, CMR, FT4, Sunlight Resistant
  • Wire Gauge (AWG): 18
  • Number of Strands:19
  • Conductor Material: Bare Copper
  • Number of Conductors: 2
  • Conductor Insulation Material: Polypropylene
  • Insulation Colors: Black, Red
  • Shielding: Yes
  • Shielding Type: Overall Foil
  • Rip Cord: Yes
  • Jacket Material: PVC
  • Nominal Outer Diameter: 0.154 in.
  • Rated Voltage (Max): 300 Volts
  • DC Resistance (Max): 6.66 Ohms / 1000 ft. at 20 °C
  • Velocity of Propagation: 67%
  • Temperature Rating (Max)75 °C
  • Temperature Rating (Min)-20 °C

Specs

Length (Feet):

500'

Wire Type:

Low Voltage

AWG:

18

Features:

Riser-Rated

PVC Coated

Type:

Shielded

Stranded

Application:

Multi-Purpose

Color:

Grey Jacket

Voltage:

300v

Conductors:

2

Outside Diameter:

0.154

Approvals:

CL3R

FPLR

FT4

CMR

Package Type:

Reels

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Stay Bright #8 Lead Free Silver Bearing Solder, 1/8" x 1 lb. Spool (94% Tin - 6% Silver)
SKU: SB861
Harris
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy