Apply to be a TradeMaster!
Main product image of Replacement head for V4043A, (120v, 60 Hz)
Magnifying glass
Hover image to zoom
Replacement head for V4043A, (120v, 60 Hz)
Magnifying glass
Hover image to zoom
$110.61 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
120V, 50/60 Hz Replacement head for V4043A

Specifications
  • Application: Replacement Head for V Series Zone Valve
  • Voltage: 120V
  • Frequency: 50 Hz
  • Electrical Connections: 18 in. leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: Two Way
  • Used With Valve Action: Spring return to close

Specs

–
Product Type:

Replacement Head

Application:

Replacement Part

Used with Valve:

Two-Way

Valve Action:

Spring Return to Close

Voltage:

120v

Position:

Normally Closed

Wiring:

18" Leads

Max Ambient Temp (°F):

125°F

Hertz:

60

Electrical Connection Location:

Manual Lever Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

If needed I would buy this product again.

Replacement power head for a Honeywell zone valve. Great service getting it to me. All worked well.
Rapid
Montana
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just WOW

When the part I really needed was back ordered till 2022, Customer Service really stepped up to the plate to help me get my system up and running. This replaced a lower voltage unit, and the support and fast delivery was just excellent. Good work, folks
Buzzy W
michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy