Apply to be a TradeMaster!
Main product image of 16" X 20" Media Air Filter
Magnifying glass
Hover image to zoom

16" X 20" Media Air Filter

SKU:
FC100A1003
Rating:
(2053)
Q&A:
(22)
16" X 20" Media Air Filter
Magnifying glass
Hover image to zoom
$36.43 each
In Stock
In Stock
Get 77 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 20" x 4"
Product Highlight: MERV
11 MERV Rating

Description

–
New MERV 11 (at 492 FPM) performance with lower pressure drop at no additional cost.

Specifications
  • Application: Replacement Filter
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
  • Fractional Efficiency: E1=25%, E2=62%, E3=85%
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 11
  • Static Pressure Drop (in. w.c.): 0.23 at 500 FPM
  • Nominal Size: 16" x 20" x 4"
  • Actual Size: 15-7/8" (15.875") x 19-7/8" (19.875") x 4 3/8" (4.375")

Features
  • Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2 1999.
  • Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.

Specs

–
Product Type:

Media Filter

Size:

16" x 20" x 4"

MERV:

11

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Size
MERV
CURRENT ITEM
Product Image of 16" X 20" Media Air Filter
16" X 20" Media Air Filter
SKU: FC100A1003
(2053)
Media Filter
16" x 20" x 4"
11
Media Filter
16" x 20" x 4"
20" x 20" x 4"
11

You May Also Need

16" X 25" Media Air Filter
SKU: FC100A1029
Honeywell Home

Product Reviews

4.91 out of 2053 reviews
99% would recommend this product
4.91
out of 2053 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
5%
3 star
1%
2 star
1%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Quick, Easy, Better, Hard, All Good!

I ordered 5 - 20"x25"x4" filters to get a price discount and figured there'd be better packaging for a quantity purchase. QUICK, they delivered in a few days, packaged in a cardboard box. The box was big, 20"x20"x25", so it took the shipper a little more effort to move it around, hence no damage to box or products. Seems damage was an issue for some who ordered one at a time. EASY, the filters are a perfect size replacement of the original filter, BETTER, these have a MERV 11 rating whereas the original one had a MERV 8 rating, hopefully the slightly better efficiency won't put too much more strain on the system. The HARD part was getting the large box into the attic. It was wider than my stairway, so I had to remove the filters and flatten the box to get it up there. Then I re-configured the box and reloaded the extra filters to keep them dust-free. All done, I have a 2 1/2 year supply of filters, located near the unit they will go into, and they aren't taking up any of my other storage space. Oh, and I put the supplyhouse.com packing slip back in the top of the box for when I need to re-order and don't remember where I bought them. ALL GOOD!
VS

Most Liked Negative Review

crushed filters, shipping box in good shape

I ordered 2. The shipping box they arrived in was in perfect condition, but both filters were crushed, one so much so that it is unusable and is being exchanged. This tells me that someone at Supply House intentionally shipped a bad filter, hoping that someone would just accept a defective product at full price. Before purchase, I read several reviews indicating basically the exact same problem, but I ordered anyway, assuming that Supply House would have addressed the issue by now, based on reading and responding to previous bad reviews. Not so in this case. Hopefully they will get the message soon. I will say that the price is a little lower than elsewhere on the Internet, but I thought I was getting a usable product for that price. No indication in the descriptions that the price was discounted due to product damage. One other gripe, about the product itself: at some point, and I don't know when, but Honeywell changed the design of these things and they now have 12 Vertical pleats, vs. an old filter that was installed in my system when I bought my house that had 18 horizontal pleats. So the surface area of the media is 33% less, which to me says that it will last about 33% less time before it needs to be replaced. Existing filter and new are same exact make (Honeywell) and model (FC100A1037), printed on product itself, so if it's a fake, they are REALLY faking it. I THINK that this is just the new design, likely to cut some corners to keep costs down or profits up, and not two different products on the market. Pictures at other online retailers all look like the new ones I received, and reviewers at those other retailers also complained about the reduced # of pleats. The old filter that I was replacing was in the system when i bought my house and it was BADLY clogged, and the previous owners used the house as a 2nd home, so it was often unoccupied, so it may have been in there for many years, so that style may have been discontinued a long time ago.
Showing 1-10 of 2053 reviews

I will purchase this Air Filter again!!!

Excellent, no complaints!!
Whitetailhunter57
Indiana
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Holy Crap!

Ordered just before 5:00PM on a Friday thinking it's going to be awhile. Had filters before Monday morning.
Marcia
Denver
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I purchased from Supply House consistently

Customer service is absolutely outstanding.
Filter User
NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Good

Great price
Bagga
CA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best Furnace Filters

In the past we have tried other "same as" brands of furnace filters. Many years ago we tried Honeywell and will not use any other brand. Well made and they do what they're supposed to, our HVAC service man even agreed. AND Supply House always has them in stock at a fair price and ships quickly. Good customer service, too.
Molsmom
Westchester IL
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I have a gas combusting furnace and the filters I have bought work great. Thanks SupplyHouse for all your professionalism. In the past, I have had the shipper damage the filters, and they were replaced at no cost to me without question.
Shelly
Dacono, CO
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very reliable product

Ordering is simple and delivery is on time
Joe
Tracy CA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great service as always.
Sparky
WV
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these filters

Works great in my furnace. I appreciate the quick delivery.
lbray
Elkhorn, WI
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House Quality

Their customer service and quality of their air filters are fantastic. We usually order a years worth of filters and they are shipped to our home in just a few days. Great Company
20×25 Media Air Filter
Midway TX
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

22 Questions
22 Questions
ASK A QUESTION

Q: What is the exact measurements of the Honeywell 20x25x4? Because I ordered a 20x25x4 from Amazon EconoHome brand and the actual size was 4-3/8 and it is too big to fit. Thank you

Asked by Ron 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ron! They are nominally sized to fit specific model air cleaners, but the actual size is 19-15/16" x 24-7/8" x 4-3/8"

Was this review helpful to you?

Q: On one side of this filter, there are little cardboard tabs between the folds that are in random positions of up or down, blocking or slowing airflow ? what are the tabs for, and why are they in all sorts of different positions ?

Asked by HAS 4 years ago

Add your answer

* Required Field

Q: Is the 20x20 replacement filter you offer a "popup", or does it come in its full size, requiring storage for a 20x20 filter in its outstretched form?

Asked by Kim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

FC100A1011 is a standard filter, not a popup.

Was this review helpful to you?

Q: The description says "MERV 11" but the photos show a filter with "MERV 10" on it. Which is being offered - MERV 10 or MERV 11?

Asked by sevzas 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We use stock photos, the description should be correct.

Was this review helpful to you?
- anonymous

Just received a box of 5. All MERV 11.

Was this review helpful to you?

Q: What is the actual measurement of your FC 100A 1037 filter ? If I change my filter every 6 months (live in northern Ohio) what MERV rating do I need?

Asked by Ron 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This filter is 20" x 25" x 4.5". Higher value MERV rating equates to finer filtration, meaning fewer dust particles and other airborne contaminants can pass through the filter. So the MERV rating really depends on how finely the air needs to be filtered.

Was this review helpful to you?
-

24 ¾” x 20” x 4 3/8”

Was this review helpful to you?

Q: is this a merv-11 or a merv-10 filter?

Asked by k 11 years ago

Add your answer

* Required Field
-

It said Merc-11 on the filter.

Was this review helpful to you?

Q: Will this fit a Honeywell F50A1009? Also, will I need to replace the prefilters for this unit or will this suffice? Thank you!

Asked by T-Bone 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Those housings came in different sizes, if your is a 20X25 it will work. I would suggest changing the prefilters as well. depending on size they use 2 prefilters side by side for the larger size housings.

Was this review helpful to you?

Q: Is this FC100A1003 Filter 4"? Thanks

Asked by Buddy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this filter measures approximately 4"

Was this review helpful to you?
-

Yes

Was this review helpful to you?
-

Yes it is.

Was this review helpful to you?

Q: Our Honeywell filter is 16 x 25 x 4 3/8. Is the filter you have (FC100A1029) the same.

Asked by Ray 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
-

Yes

Was this review helpful to you?
-

Yes it is.

Was this review helpful to you?

Q: WHAT IS MERV. IS HIGHER OR LOWER BETTER

Asked by mame 12 years ago

Add your answer

* Required Field
- Vlad

The higher MERV the smaller particles it will catch. However, going to higher MERV number, will get you more interfere with air flow. It will also lead to more frequent media replacement. Depending on the system capacity and filter dimensions going to higher MERV will low system capacity and may affect overall efficiency. Loosing capacity may lead to insufficient cooling/heating. Think of it like installing cardboard versus mesh. On a great majority of residential systems I would not go above MERV 11. So, it all depends and always compromise.

Was this review helpful to you?
- Gene

The higher the number (MERV rating) the smaller the particles the filter will stop. Sent from my iPhone

Was this review helpful to you?
-

Higher MERV means better filter (denser media traps smaller particles)

Was this review helpful to you?
-

Higher is better.

Was this review helpful to you?
-

Higher is better.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy