Apply to be a TradeMaster!
Main product image of Electronic Air Cleaner, 20x12.5
Magnifying glass
Hover image to zoom

Electronic Air Cleaner, 20x12.5

SKU:
F300B2012
Rating:
(134)
Q&A:
(25)
Electronic Air Cleaner, 20x12.5
Magnifying glass
Hover image to zoom
$999.00 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
20" x 12-1/2"
Product Highlight: Voltage
240v
Product Highlight: Air Flow Capacity (CFM)
875 CFM
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Mount
Duct

Description

–

NOTE: This model does not include postfilters. 


Capturing up to 98% of particles (3.0 - 10.0 micron) that pass through the filter, the F300 offers the highest level of filtration on the market.


Features

  • Solid state power supply is self-regulating and maintains peak efficiency during a wide range of cell dirt loading conditions.
  • New low-profile door with test button to check system operation.
  • Helps filter efficiency-robbing "gunk" before it coats critical system parts.
  • Very low pressure drop.
  • Exclusive 10-year Clean Coil Guarantee.
  • Rugged zinc-coated, roll-formed cabinet provides superior strength and corrosion protection.
  • Optional media post-filter provides enhanced filtration.


Product Specifications

  • Description: High Efficiency Electronic Air Cleaner
  • Application: Duct mounted
  • Dimensions (in.) : 20 in. x 12-1/2 in.
  • Dimensions (mm) : 508 mm x 318 mm
  • Airflow Max.-Capacity (cfm) : 875 cfm
  • Airflow Max.-Capacity (m3/hr): 1487 m3/hr
  • Efficiency Standard : Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Efficiency Standard : Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
  • Fractional Efficiency : E1=73%, E2=88%, E3=95%
  • Electrical Ratings : 240 Vac, 0.2A max.
  • Replacement Filters : 50000293-004
  • Static Pressure Drop (in. w.c.) : 0.2 at max flow
  • Type or Air Cleaner : Electronic Air Cleaner
  • Frequency : 60 Hz
  • Approvals, Underwriters Laboratories Inc Listed: Report E30954
  • Tradeline Value : Tradeline

Specs

–
Air Flow Capacity (CFM):

875

Filter Size:

20" x 12-1/2"

Product Type:

Air Cleaner

Application:

Air Quality

Mount:

Duct

Voltage:

240v

Warranty:

10 Year

Replacement Filters:

50000293-004

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 134 reviews
97% would recommend this product
4.75
out of 134 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
12%
3 star
1%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Purchased 16" x 25" F-300 Filter

I did a lot of research online before I purchased, and this one came up with the highest reviews. March 2018 I installed a completely new heating and cooling system myself. This filter has stamped tabs located on inside flange on both sides of unit. These tabs are used for fastening unit to cold air return duct and the other side is used for fastening to air intake on furnace. To ease the assembly I bent these tabs so the holes where accessible from the outside making connection much easier. Once fastened with screws I applied a nice clean bead of Red Devil duct sealer with my caulking gun for a neat clean looking seal! This unit has been in service for 6 months now, we finally are noticing moderate dust so I am going to clean filter in dishwasher as per documentation. I might add we have 3 cats that shed and our house has been virtually dust free up until now. I ordered post filters last night and they are being delivered today! Great service and product!
VS

Most Liked Negative Review

disappointed about air gaps

i was disappointed in the construction which had obvious air gaps at the formed corners for the pre and post filters. also gaps at the black cover where the front covers the corner. my old replaced unit had a well sealed construction. be ready to duct tape these areas.
Showing 1-10 of 134 reviews

Good price

Good price since all Honeywell products have gone up so much. Cheaper than my local suppliers
Hwh
Nrh
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price, timely delivery, Honeywell Best eFilter

Supply House was a great choice for our new Honeywell electronic furnace filter. We previously had an older version of the Honeywell that worked for 24 years. It's extremely easy to clean and maintain, while filtering the tiniest particles helping with our allergies.
Mike
Midwest
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Looking for a replacement for an Old Honeywell Electrostatic air cleaner that had continued issues. Phone help was great and they matched a lower priced identical product on the internet. Fast and complete delivery. Installed as expected.
Sheldon
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I like it a lot. 100% recommended.
Brother
Utah
2 years ago
Was this review helpful to you?

Excellent Product

I was going to use this to replace my old one. I was able to fix the old one by buying the contact kit. I therefore returned this and received a refund. This company is great to deal with,
Georgia
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Electronic Furnace Filter

I had purchased a similar version of this product about 30 years ago. The installers were amazed the A coil in the furnace was spotless, so I purchased the new version filter. It has even more cleaning power than the old one.
Joe
Godfrey, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this cleaner again.

Have used this air cleaner product for over 20 years. I have been very pleased with the quality of its performance.
Bo
Mahoning County, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WE are not happen with this air cleaner

We had one earlier which we bought in 2021 and that quit so they sent us a new one and we can not get this one to work. We talked to Honeywell and they said the metal tabs are not suppose to touch the compotes which not not make sense for it needs to touch in order to work. Would like our money back on this and try something else.
Bob
Barrett, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again.

The Honeywell air cleaner had a damaged cell that was not allowing the cleaner to operate. I called supply house and explained and I received a complete air cleaner in two days. That's fast. I contacted the customer and replaced the damaged collector cell. A happy customer. Shipping the damaged cell was also very easy. Thank you supply house for the fantastic customer service and product.
The gac
Broomfield Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I don't know who you people are, but keep on senting my supplies in good working order, and you will have a customer for life. Everything came in find and worked. As a retired Master Plumber,HVAC contractor, I can tell you some supply houses should take a cue from you
Jim da plumber
Las Vegas NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

25 Questions
25 Questions
ASK A QUESTION

Q: Does this unit run all the time or only when the HVAC system is running? I need a unit that only runs when system is running.

Asked by Woody 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Woody. When the blower in your HVAC system turns off, the air cleaner will also turn off.

Was this review helpful to you?

Q: How do you recommend cleaning the cells Which product is best.

Asked by Tom 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tom. Honeywell recommends the following in regards to cleaning the cells: 1. A quick cleaning of the cells can be done by simply wiping down the ionizer wires with a damp cloth. This will help boost the efficiency of the air cleaner between full cleaning cycles. This quick clean can be done every time the prefilters are cleaned. 2. A full cleaning of the cells will return the air cleaner to its peak efficiency. An easy way to wash the cells is in a tub of hot, soapy water. Just soak the cells until the water cools, agitate and rinse. 3. A full cleaning of the cells can be put off for yearly maintenance because the efficiency of the air cleaner remains high even as it loads up with dirt. A quick cleaning can be done more often. Those wishing to renew to peak effeciency or with heavier use may want to wash more frequently.

Was this review helpful to you?

Q: i need to know the thickness of unit I need to replace an old cleaner that is 7" thick

Asked by dave the man 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The unit is 6 3/4" thick.

Was this review helpful to you?

Q: Do they fit into the return air grill?

Asked by Tex 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The F300 Electronic Air Cleaner is mounted in the return air duct of a forced air heating, cooling, or ventilating system. For complete dimensions on this unit please see here: http://s3.supplyhouse.com/manuals/1309877498838/57122_PROD_FILE.pdf

Was this review helpful to you?

Q: How wide is the F 300A1620 Duct mounted air cleaner ? ,it does not tell me in the quick specs. Thanks Dave

Asked by Gearfish 12 years ago

Add your answer

* Required Field
-

Mine is right about 6.5 inches wide ... and I have the 16x20 sized model Mark

Was this review helpful to you?
- Dr Bob

The width is 6 1/4 inches

Was this review helpful to you?

Q: Do all these units come with a POST FILTER?

Asked by Ken 13 years ago

Add your answer

* Required Field
-

The pre-filter which comes with it, is all that's required.

Was this review helpful to you?
-

Mine came with three, Pre, Post and the electronic.

Was this review helpful to you?
-

There is a washable aluminum pre filter only Sent from my visual encoding device.

Was this review helpful to you?
-

No, they have a thin pre filter then the electrostatic elements. No room for anything else in the unit’s frame/case.

Was this review helpful to you?
-

Mine came with metallic pre-filters, and plastic post filters. The post filters are too coarse and let fine dust through, so I followed this with a large media filter. Thank you, Bernalpurchases ( Please pardon typos and/or brevity -- sent by texting from a mobile keyboard with a horrible "auto-correction" feature) PRIVACY NOTICE:

Was this review helpful to you?
-

This unit came with two PRE FILTER there is no POST FILTER.

Was this review helpful to you?
-

No. All of them I have seen require the purchase of the post-filter seperately. -Scott

Was this review helpful to you?
-

Yes or at least I would consider it a post filter. First filter is the induction filter for the duct work itself ( located in a ceiling or wall ), 2nd is the first filter located in the unit, 3rd are the cells itself locted in the unit and 4th is the post filter located in the unit.   Hence the air drawn in passes through 2 filters then the cells and the last filter in the unit.  The unit I have works great in dusty Las Vegas.

Was this review helpful to you?
-

Yes or at least I would consider it a post filter. First filter is the induction filter for the

Was this review helpful to you?
-

Yes. Wire filter on the inlet side and a thin composite filter on the outlet side.

Was this review helpful to you?

Q: I need to replace my old York unit (Borg-Warner EFH 2020) 2 Master of 9 3/4" x 19 5/8 x 6" (approx) and 2 post Met filters and the overall height is 6 5/8" What is the height of the Honeywell F300A2020 unit 20x20x??

Asked by UDLEVEIL 13 years ago

Add your answer

* Required Field
-

The unit is 4-1/2 inches height. The post and pre filters are about 3/8 in each in thickness. If used they will need their own rails to slide into, built into the duct work.

Was this review helpful to you?
-

My unit is a 20 x 25 filter. It is just under 6.75 inches wide(when unit is standing with power supply on top). This 6.75 inches includes the prefilters, filter grids and the post filters. You can see that the power supply extends off the top by about 3 inches. However, what you can not see, and may be of significance is that the blue door's catch at the bottom of the filter housing, extends below the filter frame by just under 0.75 inches. Therefore, overall dimensions are: 23 1/8 high (excluding the 3/4 extension at the bottom of the door) X 26 1/4 deep (including door handle and test button) and 6.75 inches wide. Note: you should plug this device into a surge protector. God bless.

Was this review helpful to you?

Q: how often do you replace or clean the filter?

Asked by joe 13 years ago

Add your answer

* Required Field
-

We have 2 dogs and a cat so I do it every 6 months. There is a bit of debris in the screens and some dirt on the electrostatic elements. All clean up rather easily. But nothing that has ever made it stop working. Mark

Was this review helpful to you?
-

clean filter one time a month. replace post filters one time a year when furnace is serviced

Was this review helpful to you?
-

Every 6 mos you clean it. Sent via the Samsung Galaxy S™III, an AT&T 4G LTE smartphone

Was this review helpful to you?
-

I clean it once a year and find it to be clean even after a year. Sent from my iPhone

Was this review helpful to you?
-

Would be very happy to, I clean the cells ( washing them in the dish washer). I still have not replaced the filters yet because they are in great condition. I live in Las Vegas and its very dusty, the system works great I only need to dust once every 2 weeks before it was every 3 days. I would change the filters only as needed. Jim C

Was this review helpful to you?
-

I clean it in the dishwasher every six months.

Was this review helpful to you?
-

Clean? Once a month. Replace? Depends on the part... I have an ultraviolet lamp in the duct so it oxidizes aluminum FAST. So... The mesh prefilter is replaced twice a year. The pollen postfilter at the same interval. And I've replaced the cells themselves once after about 7 years -Scott

Was this review helpful to you?
-

twice a year- beginning of summer and end of summer as my machine pushes twice as much air in the a/c mode as heat mode. Also more outdoor air infiltration in summer.

Was this review helpful to you?

Q: can this unit be put on a heat pump unit?

Asked by elmo 14 years ago

Add your answer

* Required Field
-

Yes

Was this review helpful to you?
-

Yes. -Scott

Was this review helpful to you?
-

Yes, mine is on a ground source heat pump. It must be forced air and sized for the return duct.

Was this review helpful to you?
-

Yes, this unit can be used with a heat pump. The coil unit for a heat pump is located after the the air goes through the furnace where the filter unit would be located before the furnace in the duct work.

Was this review helpful to you?

Q: Can this unit be placed laying on its side or should it be installed vertically?

Asked by susan 14 years ago

Add your answer

* Required Field
-

either or. i have installed 2 in both positios. T-Mobile. America’s First Nationwide 4G Network

Was this review helpful to you?
-

I should think so ... there are no moving parts inside.

Was this review helpful to you?
-

This unit can be installed both vertical or horizontal. It does have air flow direction. Directions with unit will tell how to install it the right way.

Was this review helpful to you?
-

Yes, it can. My unit is installed horizontally.

Was this review helpful to you?
-

This unit can be installed in either orientation. -Scott

Was this review helpful to you?
-

I placed mine vertically.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy