Apply to be a TradeMaster!
Main product image of 16" x 20" x 4" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

16" x 20" x 4" MERV 8 Multi-Pleated Panel Filter

SKU:
102700025
Rating:
(19)
Q&A:
(0)
16" x 20" x 4" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$16.22 each
BOX UP & SAVE 5%
$91.98 box of 6
$15.33 each
In Stock
In Stock
Get 164 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 20" x 4"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

16" x 20" x 4" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

16" x 20" x 4"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.53 out of 19 reviews
88% would recommend this product
4.53
out of 19 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
5%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW

Most Liked Positive Review

Good products/Good service

The filters are good quality, but this review is more about the Supply House. The packaging is well done, delivery fast, and decent prices. Never fails. Always my first choice. Thanks.
VS

Most Liked Negative Review

Bad size

Did they just lie about it's size? Supposed to be 16 x 20 x 4. But it's only about 15 x 20 x 3. Don't lie about filter size.
Showing 1-10 of 19 reviews

Good product

Since i bought it for my air-condition every time work good.. thanks for this product thank you 👍 keep it up 😊
Jose
Fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products/Good service

The filters are good quality, but this review is more about the Supply House. The packaging is well done, delivery fast, and decent prices. Never fails. Always my first choice. Thanks.
Wrenchesd
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality & Convenience

Good quality filter. Not always available locally. Quick delivery.
Jim
Hastings, MN.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad size

Did they just lie about it's size? Supposed to be 16 x 20 x 4. But it's only about 15 x 20 x 3. Don't lie about filter size.
Vic
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Came quick they fit nice they seem to be good quality
Man with happy wife
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Came quick they fit nice they seem to be good quality
Man with happy wife
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great service

They are furnace filters that fit my furnace. I can't find them anywhere else.
Don
Bend, Or.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleated Furnace Filters

I was so glad that Supply House had the exact filters I needed, I can't find them anywhere else.
Lynnie
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't like this brand

Very confusing experience, when product finally arrived, not to our liking
LuLu O
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filters

I have oddball size a/c filters, they had them in stock at a fair price and shipped quickly.
Cicada
Denton, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy