Apply to be a TradeMaster!
Main product image of 24V 2 Position Damper Actuator w/ Arm Linkage
Magnifying glass
Hover image to zoom

24V 2 Position Damper Actuator w/ Arm Linkage

SKU:
M847A1072
Rating:
(7)
Q&A:
(2)
24V 2 Position Damper Actuator w/ Arm Linkage
Magnifying glass
Hover image to zoom
$175.04 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
1.9 lb-in Torque
Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
40°F to 125°F

Description

–
Two-Position Draft Damper Actuators. Use with two-wire 24V room thermostats or other low voltage controllers to operate the draft damper on solid fuel furnaces or boilers and other similar light duty applications.

Specifications
  • Control Signal: 2 Position, SPST
  • Fail Safe Mode: Spring Return
  • Run Time (Maximum (sec)): 20 sec
  • Angle of Rotation (stroke max degrees): 45
  • Motor Shafts: 1
  • Shaft Shape: Round
  • voltage: 24 Vac
  • Frequency: 60 Hz
  • External Aux. Switches Available: No
  • Mounting: Foot Mounted, direct coupled
  • Operating Temp: 40- 125F
  • Operating Humidity Range (% RH): 5 to 95%

Features
  • Low voltage, spring-return damper actuator.
  • Equipped with mounting bracket for wall, duct or direct appliance mounting to control draft damper through an actuator arm or chain linkage arrangement.
  • Actuator wheel rotates in a clockwise direction (when facing the wheel) when energized.

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

24V

Torque:

1.9 lb-in

Fail Safe Mode:

Spring Return

Control Signal:

SPST, 2 Position

Mount:

Foot

Motor:

Spring Return

Temperature Range (F):

40°F to 125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 7 reviews
83% would recommend this product
4
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
14%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Fast shipping, worked as expected

I purchased this little Honeywell actuator motor to work the door on my wood burning boiler. Part was a direct replacement. Easy installation. I'm very satisfied with this purchase.
CK
Connecticut
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Three's a Charm

The original part lasted 25 years. It took three tries to get an exact replacement part that worked properly. SupplyHouse.com's customer service was great to work with to get replacements.
Ron
PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use it for your Ashley wood furnace

Used on an Ashley wood stove as replacement for worn out actuator. Works great!!!
Ernie Blick
Little York, IL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"I would buy this product again"

Used to replace one on my wood boiler,easy installation and wiring.At this time i have nothing negative about this product only been in operation for one week.
Mike
Newport,Pa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Junk but no other option

I am now on my 4th unit in 2.5 years. It is used on a good quality Burnham wood/coal boiler. I contacted Honeywell about the plastic gears stripping out and they blew me off saying I have a voltage problem. My first actuator lasted 20 years with no issues. When it did fail it was for a different reason. The plastic gear was still intact. I checked the voltage and it was fine. My original 20 year old unit was made in Canada while the current one is made in Mexico with what appears to be a cheap plastic gear. Until I can find a better replacement I am stuck buying one or two a year.
Mountainman
Hop Bottom,PA
13 years ago
Was this review helpful to you?

this damper was just what i needed

this damper was just what we needed worked out fine just the braket was not the same but all worked out ok.
pedro
mexico me.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, price[...]. Thanks

This whole experience was great. The exact damper control I needed.
xxx
Seattle Wa.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I am trying to replace another Honeywell Damper Actuator (M847A1031). Will this replace that actuator?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends M847A1080 to replace that part.

Was this review helpful to you?

Q: Other than price, what is the difference between the Honeywell M847A1080 and the M847A1072. The descriptions are the same. Is there a difference in torque?

Asked by Shrub 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Honeywell M847A1080 includes a 38 in. linkage chain . The Honeywell M847A1072 includes a 3.8 in. linkage arm.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy