Shop Resideo Sale
Main product image of TRUEZONE Replacement Actuator for Normally Closed Dampers
Magnifying glass
Hover image to zoom

TRUEZONE Replacement Actuator for Normally Closed Dampers

SKU:
M847D-VENT
Rating:
(14)
Q&A:
(2)
TRUEZONE Replacement Actuator for Normally Closed Dampers
Magnifying glass
Hover image to zoom
$129.36 each
In Stock
In Stock
Get 48 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Note: This item no longer comes with hardware included.

Note: This item works with normally closed dampers. For normally open dampers, use SKU: M847D-ZONE.

Specifications:
  • Application - Replacement motor for EARD ventilation damper
  • Used With - EARD
  • Voltage - 24V
  • Motor - Power open, spring closed
  • Motor Timing - 30 seconds power closed/10 seconds spring return
  • Wires to Motor - Terminals: M1-Power; M6 Common; M4 (optional)-LED indication
  • Other Motor Information - Simplified range stops

Features:
  • Low voltage, spring-return damper actuator.
  • Adjustable range stops.
  • Direct replacement for M847D1004

Specs

–
Product Type:

Actuator

Application:

Air Quality

Voltage:

24V

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" Round Automatic TrueZONE Damper
SKU: ARD10TZ
Honeywell Home

Product Reviews

4.79 out of 14 reviews
100% would recommend this product
4.79
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
21%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Nice and quiet, if you get a good one

First item was kinda loud but otherwise worked fine, until a couple days later when it was clear it was malfunctioning -- it's like the motor was stuck trying to open, still loud, and also loud when closing. Ordered a replacement, and the replacement was whisper-quiet opening and closing! Working great now!
ChrisF
Des Moines, IA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smooth easy transaction

Needed a replacement for a failed damper and this was place with the best price, great selection and fast shipping. All you could ask for when fixing an issue.
DeeCee
Atlanta GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Perfectly

Easy to install and works perfectly. Original Honeywell Actuator was sticking and this one fixed the issue. Highly recommend this product. TIP: Make sure you know for certain if you have a Normally Open or Normally Closed damper. Look on the side sticker of original actuator and it will tell you.
HelpMeOutMan
Charleston, SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ok

Damper actuator
DS
Tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

workes great!

Product works great
SAS
Tracy Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this site again

decent price
SAS
San Jose
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well, mediocre instructions

I bought a replacement actuator and got exactly wha I expected. It is a good product. The problem is that the instructions were for the actuator and the damper. So there were no instructions for how to get the actuator onto the damper. Since the damper swings freely, it was not trivial and there didn't seem to be any provision in the design to zero out or return to the home position.
Tim
Atlanta, GA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works just as it's supposed too.

Received a lot sooner than expected. Product Is very well built as can be expected for a Honeywell product.
Tim
Climax, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for MD847D1004

Shipping was quick and this was the best price i found. My prior motor was giving a buzzing sound and wasn't working the damper properly. Found out it was replaced by this model. Installation was easy even though the directions are a little vague. Disconnect old motor wires, remove set screw attaching motor to damper control shaft, remove old motor, install new model with damper in closed position, replace set screw, hook up motor wires. ..done. tested it out and I'm back in business. Can't imagine what a technician would have charged to do this. As noted in the description this is the model where the damper is closed when the motor is off.
MR
TX
10 years ago
Was this review helpful to you?

Perfect replacement

Motor on my old intake damper started making noise. Took apart and double checked to verify motor issue. This is a replacement for the original and fits perfectly. This was extremely easy to replace and worth the price. Try buying an entire unit with motor and damper...way expensive. If your valve is OK, this is the way to go.
Rick
Northwest Indiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I am contemplating converting a new ZD12X8TZ damper from normally open to normally closed. Can I just swap this motor for the one on there now?

Asked by Dave 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, you can just swap out the actuator.

Was this review helpful to you?

Q: Is this a replacement for M847D1004?

Asked by Bob 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that is the current replacement for the M847D1004.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy