Apply to be a TradeMaster!
Main product image of 10" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom

10" Round Automatic TrueZONE Damper

SKU:
ARD10TZ
Rating:
(19)
Q&A:
(1)
10" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom
$148.35 each
In Stock
In Stock
Get 58 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Honeywell Automatic Round Damper power-close, spring-open models ensure low leakage while controlling circulating air in heating, cooling and ventilation systems.
  • Features galvanized steel with single-blade damper, which closes off tightly against gasket for minimal leakage
  • Designated as power closed/spring return open damper for use with Honeywell Zoning Systems
  • Can be field-converted when used as an independent zone or for fresh air intake
  • Rated to operate up to 1-inch wc
  • Available in 5- to 10-inch, 12-, 14-, 16-, and 18-inch diameter sizes

Specs

–
Warranty:

5 Year

Size:

10"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Reversible

Motor Mount:

Top

Motor Timing:

10 seconds Spring Return

Shape:

Round

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Application
Voltage
Motor
Shape
CURRENT ITEM
Product Image of 10" Round Automatic TrueZONE Damper
10" Round Automatic TrueZONE Damper
SKU: ARD10TZ
(19)
10"
Air Quality
24V
Reversible
Round
10"
Air Quality
24V
Power Close
Automatic
Round
10"
Air Quality
24V
Power Open
Spring Closed
Spring Open
Power Closed
Round
10"
Air Quality
24V
Power Close
Automatic
Round

You May Also Need

14" Round Automatic TrueZONE Damper
SKU: ARD14TZ
Honeywell Home

Product Reviews

4.95 out of 19 reviews
100% would recommend this product
4.95
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

I would buy this again

All worked out well for me
HVAC
Chicago
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again

Easy to convert to a power open fresh air duct
AJSR
Rochester MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i would buy thid product again.

This damper is great compared to the old version, much easier set up and works great.
Mark
MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+

Great price.
Rick
NYC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This is the second Zone Damper that we have bought from Supply House. Very good prices and fast shipping. I will definitely by our next one here.
Susan
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place for heating equipment

I was so impressed with the customer service in ordering my parts. I wasn't sure if the part I wanted to order would fit, and they worked through it with me. It installed perfectly, and saved me a lot of money, by not having to call a professional heating company. I will definitely order from them again! On a scale of 1 to 10, I'd rate them a 15!
Bill from Wisconsin
Appleton, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it

Good product awesome shipping 💪🏻😎😂
Nesh
Houston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

First one was defective. Not Supply house fault. Sent me a return label free and shipped the second one out right away. Stepped up ! I am a hvac contractor.
Paul Fleming
Boston Mass
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quickly shipped. Great value.

Cant go wrong with Honeywell.
Dr Microchip
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Zoning system re[placement.
Wayne
Olathe, Kansas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a replacement of the ARD10? I want to install a new zoning system in my house and the Honeywell literature tells me I need part number ARD10. They don't mention ARD10TZ, but seems this is a newer version. Can you confirm that I can use either the ARD10 or the ARD10TZ as dampers interchangeably? Thanks.

Asked by Marco 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The ARD10TZ is the updated part number of the ARD10 damper. The two are interchangeable.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy