Apply to be a TradeMaster!
Main product image of 12" Round Modulating Damper
Magnifying glass
Hover image to zoom

12" Round Modulating Damper

SKU:
MARD12
Rating:
(3)
Q&A:
(5)
12" Round Modulating Damper
Magnifying glass
Hover image to zoom
$279.31 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V

Description

–
Product Overview:
  • The Modulating Automatic Round Damper is a round damper with a 24-Vac, floating-control type modulating motor for bypass and zone damper control.

Product Specifications:
  • Description: Power Open, Power Close Damper
  • Application: Motorized Bypass or Zone Damper
  • Shape: Round
  • Motor Mount: Side
  • Motor Mount: Top
  • Motor Type: Floating
  • Motor Timing: 90 seconds
  • Wires to Motor: 3
  • Voltage: 24V
  • Size (in.): 12 in.

Product Features:
  • Uses 90-second open to closed motor
  • Can be used as a zone damper
  • ML6161 is replacement motor
  • Available in 5, 6, 7, 8, 9, 10, 12, 14, 16, 18, 20 and 22 in. diameter sizes
  • Used with Static Pressure Control (SPC) for bypass applications

Specs

–
Size:

12"

Application:

Air Quality

Voltage:

24V

Motor:

Floating

Motor Mount:

Side

Top

Motor Timing:

90 Seconds

Shape:

Round

Wires to Motor:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

ok

instalation
Danny
St. Petersburg, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy it again-I returned it

The motors never shut off and Honeywell did not have any tech support for this product. The company that bought this portion of the company had tech support (supposably) but you could never talk to them. I waited on hold for 75 minutes before giving up. Supply House does not offer tech support either. I found other complaints on line about the motors running all the time as well.
CJ
St. Louis, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't get much better

There's some of these dampers that are cheaper out there to buy. Can't imagine them being better. Very rigid high quality.
dtep
Edmond, ok
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: I am looking to replace one of my dampers as it is leaking air when closed. This unit would be installed on a 4 zone Honeywell system. Does this unit come with a foam seal to ensure no air bypass when the damper is fully closed? From the picture, it appears the appropriate size motor is part of this unit. Is that presumption correct? Thank you for your reply.

Asked by J 10 years ago

Add your answer

* Required Field
- Greg the Handyman

Yes and yes. No problems with the two I purchased

Was this review helpful to you?

Q: Is there a end switch to turn off motor if it's travled from full open to full closed

Asked by Bryce 10 years ago

Add your answer

* Required Field
- Greg the Handyman

No end switch. It has slip clutch so the motor can keep running when the damper is at the max position. Its very slow motor takes 90 seconds to turn the damper 90 degrees.

Was this review helpful to you?

Q: Are these Spring-less Dampers? I was advised to not buy spring open/closed dampers since they can get very hot when are sustained open/closed. Curious if these are what they are referring too.

Asked by Pete 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a power open, power close damper. The spring open model is the ARD6.

Was this review helpful to you?

Q: What is the proper damper control panel for automatic zoning or is there a manual adjust device available for changing damper position if the damper is being used to change air flow in ducts located behind drywall to balance a system? We have purchased a few of the mard6 and position switch add on block to test fit. We want to use 16 to 20 dampers to create a three floor zoned system with individual room balancing as needed

Asked by Aj 14 years ago

Add your answer

* Required Field
-

The damper take 90 seconds to turn 90 degrees so it's one degree per second. So if a damper is not visible I set it to either open or close for a few minutes then reverse direction for the number of seconds equal to the number of degrees I want for the damper angle.

Was this review helpful to you?
-

I have a 4 zone Honeywell zone controller that supports power open-spring close, power close-spring-open, and power open/close.

Was this review helpful to you?
-

I used a honeywell thermostat and the zone panel control for my system. There is no manual device pre-assembled, ie sold in the market though you could probably make one with a few electronic devices you could get at radio shack or something, though I am realy out of practice with my electronics transistors, power reducers and such so will not be able to help with that. These zone dampers are made to either allow or not allow air flow through a given duct, 6 inch in your case. I dont know why you are trying to ballance with the damper but my opinion is that if that is your main goal, then this is not the way to go about it or rather the answer is in duct size itsel or mabe even just purchase simple adjustable registers and then you could open and close them to your desired air flow depending on how much you open or close them. if you however use these to allow only air flow in the room which is being occupied so as to conserve energy and not heat or cool unused rooms in the house hold. Example no one is upstairs or maybe just one person is upstairs then only one room and mabe the living room, kitchen/dinning room are being occupied then only those rooms will recieve the temperture condidioning controlle by their own thermostat in conjuction with the zone pannel which you will also need. There is plenty of wiring needed to be done along with duct work to install the damper. And if you place them close to the manifold they branch out of better because by code you need to have a ceiling access point where ever you have one in the ceiling. I have made addition to my home and had the existing ceilings gutted since I wante to make the smooth finish ceiling anyway and the addition well they were freshly made as well so I had plenty acces to run wires and do all the ductwork needed.The control system come in kits or sold separately. Here is an example of the name of a kit EnviraZone System Saver Kit for 3 Zones. Includes 1 VisionPRO IAQ and 2 FocusPRO Thermostats. There are many different com binations mainly the choice of thermostat visionpro iaq is top of the line atm for this zone system in kits though you could use others such as the high deffinition and such if you realy want to get fancy. But the iaq will do fine. You will also have to install a weighted damper from your supply duct to your exhaust duct so when you are only running one sone the ventilator does not blow your your ductwork some where because you would have all the air trying to go our of just one six inch duct and mabe the bathrooms or any closets that you want to receive air all the time with no damper in those locations so the bath room is not to hot or cool whenever you need to use them at any time. They dont usualy have a large demand. Usualy they only have 4 inch ducts and this ensures less duct popping pressure to be delivered to your zones. Attached is a file to help with ductwork. Again this is for reducing energy consumption not balancing. It is possible for anyone who is detemined, dont mind doing a lot of comprehensive reading, some tools and time on their hands to install a zoned system but with no experience it will be a somewhat difficult and you will encounter some resistance from technical support at honeywell. I called them up for some advice and they were reluctant to give me the info. They apparantly have been sued before for giving advice on electrical matters. Anyway there is also the matter of the automatic damper always truning while the system is on or off. For this they sell an automatic damper cutoff switch wich I purchased at pexsupply as well though the do run upwars of forty dollars last I spent.This is so the little damper motor does not keep spining once it is either all the way closed or all the way open. You would think for this price it would would come with it but no you have to purchase it sepparately and install it correctly and then wire it correctly not to difficult just too bad it does not come with it alredy. Anyway hope this helps. I will try to answer andy more questions that you have as fast as I can. Good Luck.

Was this review helpful to you?

Q: What is the power supply, can the power supply be ordered with the damper?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Honeywell

The ML6161B motor used on the MARD dampers is a 24VAC power open power closed motor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy