Shop Resideo Sale
Main product image of 12" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom

12" Round Automatic TrueZONE Damper

SKU:
ARD12TZ
Rating:
(19)
Q&A:
(2)
12" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom
$155.26 each
In Stock
In Stock
Get 56 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Honeywell Automatic Round Damper power-close, spring-open models ensure low leakage while controlling circulating air in heating, cooling and ventilation systems.
  • Features galvanized steel with single-blade damper, which closes off tightly against gasket for minimal leakage
  • Designated as power closed/spring return open damper for use with Honeywell Zoning Systems
  • Can be field-converted when used as an independent zone or for fresh air intake
  • Rated to operate up to 1-inch wc
  • Available in 5- to 10-inch, 12-, 14-, 16-, and 18-inch diameter sizes

Specs

–
Warranty:

5 Year

Size:

12"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Reversible

Spring Open

Motor Mount:

Top

Side

Motor Timing:

30 Seconds Power Closed

10 seconds Spring Return

Shape:

Round

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Voltage
Motor
Shape
CURRENT ITEM
Product Image of 12" Round Automatic TrueZONE Damper
12" Round Automatic TrueZONE Damper
SKU: ARD12TZ
(19)
12"
Air Quality
24V
Reversible
Spring Open
Round
12"
Air Quality
24V
Power Close
Automatic
Round
12"
Air Quality
24V
Power Close
Automatic
Round
12"
Air Quality
24V
Spring Closed
Power Open
Spring Open
Power Closed
Round

You May Also Need

Product Reviews

4.89 out of 19 reviews
100% would recommend this product
4.89
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

I would buy this item again

Perfect fitment, wiring was a breeze, quality product for sure.
Steve
Brooksville, Fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this productk and in the same place again.

He works very well and is very efficient.
Eudel Tellez
Jacksonville, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used these for a FA damper.easy to change over to Power open and spring return closed.
K5
Itasca,IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Honeywell Product

Worked great. Shipped quickly and delivered in perfect condition.
Community
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm a DIY'er, your products are spot on!

I'm a DIY'er, your products are spot on! Thanks for you service!
Juanit0
Hampton GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!..

Great product and arrived early
Old Tom
Goose Creek
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and pricing

Easy install. Not sure if I could have just replaced the motor, but I replaced the entire unit. A/C is now working properly. Wife is happy.
Brian
Myrtle Beach
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I did buy this product again!

Perfect match and fit
DennyP
Norfolk, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good !

very good,service is very good!
tian
georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse always performs

SH has never disappointed me. You always have what I need and it is always there the next day.
Gary
Mechanicsburg, pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: when the damper is closed how much air will leak past the damper

Asked by paul 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Paul, Leakage: Less than 1% at 1/2 in. wc.

Was this review helpful to you?

Q: Can this be installed in any postion?

Asked by JD 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this damper can be installed in any orientation (the mounting side can be on either the bottom or the side of the duct.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy