Apply to be a TradeMaster!
1/2" to 1" N.O Rebuild Kit for VU52 Fan Coil Valve
1/2" to 1" N.O Rebuild Kit for VU52 Fan Coil Valve
$143.86 each
In Stock
In Stock
Get 7 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Material
Brass
Product Highlight: Size
1/2" to 1"

Description

–
These service kits will convert VU52, VU53, and VU54 fan coil valves and their associated actuators to a Double-D stainless steel valve stem and brass sector gear for superior service life in closed hydronic systems using hot or chilled water with up to 60% glycol concentration. These valves are humidity resistant and are suitable for use in condensing, non-corrosive environments

Specifications
  • Application N.O. Rebuild Kit for 1/2 to 1 in. VU52 Fan Coil Valve
  • Maximum Safe Operating Pressure (psi): 300 psig
  • Maximum Safe Operating Pressure (kPa: )2000 kPa
  • Used With: VU52, 2-way Normally Open
  • Item Type: Replacement Part
  • Frequency 50 Hz; 60 Hz
  • Voltage: 24 Vac; Power Consumption--7.7 VA
  • Shipping and Storage Temperature Range (F)-40°F to 150°F
  • Shipping and Storage Temperature Range (C)-40°C to 65°C
  • Ambient Temperature Range (F): 34F to 104 F
  • Ambient Temperature Range (C): 1C to 40C
  • Body Pattern: Two-way, Straight-through
  • Fluid Temperature (C): 94C
  • Maximum Fluid Temperature (F): 200F
  • Maximum Valve TypeFan Coil Valve

Specs

–
Frequency:

50-60 Hz

Max Pressure (PSIG):

300

Material:

Brass

Size:

1/2" to 1"

Body Pattern:

2-Way

Straight-Through

Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy