Shop Resideo Sale
Main product image of 208/240 V Electric Heater Relay w/ SPST Switching
Magnifying glass
Hover image to zoom

208/240 V Electric Heater Relay w/ SPST Switching

SKU:
R841C1169
Rating:
(11)
Q&A:
(0)
208/240 V Electric Heater Relay w/ SPST Switching
Magnifying glass
Hover image to zoom
$123.06 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 208V
Product Highlight: Temperature Range (F)
-20°F to 150°F

Description

–
Use with two-wire, 24 Vac thermostat to control electric heating equipment such as baseboard, ceiling cable and duct heaters.

Features
  • Operate with each cycle of the thermostat (4 to 6 cycles per hour).
  • Each relay switches up to a 5,000 W load.
  • Contacts make and break in about 75 seconds.
  • Mount in any position.
  • Includes 1/2 in. (13 mm) male conduit bushing.
Replaces
    Honeywell R841C1011

Specs

–
Voltage:

240v

208V

Type:

SPST

Temperature Range (F):

-20°F to 150°F

Hertz:

60

Application:

Electric Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat, TH1100DV1000
SKU: TH1100DV1000
Honeywell Home

Product Reviews

4.45 out of 11 reviews
82% would recommend this product
4.45
out of 11 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
0%
3 star
0%
2 star
18%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

As advertized

This product was exactly what I was looking for and performed as advertized.
VS

Most Liked Negative Review

I would not buy again

I use the product to run my electric garage heater. The product did not work out of the box and calling Resideo support (manf. of relay) was of little help. This product should be "plug and play" but it was not. I figured out that the main relay set screw was not adj properly at the factory (relay would never let heater turn off regardless of thermostat setting). Once I adjusted the set screw it works fine but it took a fair amount of time to get it installed and tested. The other thing I found out in talking to Resideo support was that this product is no longer manufactured but is supported, for now.
Showing 1-10 of 11 reviews

I would not buy again

I use the product to run my electric garage heater. The product did not work out of the box and calling Resideo support (manf. of relay) was of little help. This product should be "plug and play" but it was not. I figured out that the main relay set screw was not adj properly at the factory (relay would never let heater turn off regardless of thermostat setting). Once I adjusted the set screw it works fine but it took a fair amount of time to get it installed and tested. The other thing I found out in talking to Resideo support was that this product is no longer manufactured but is supported, for now.
Sam
Madison, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again

I would recommend to a friend as long as they understood its now a "discontinued product". It required adjusting the relay set screw which is not covered in manufactures instructions. This is the relay that turns the electric heater on/off. Also, this unit is designed for 2-wire thermostats as stated in instructions, digital will work if the thermostat comes with batteries. The relay has been working in my garage now for two weeks, no problems.
Sam
Madison, WI
3 years ago
Was this review helpful to you?

Great store

Great seller fully stocked and very fast shipping. A++++
Gr store
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can not comment

Unfortunately, I purchased this by mistake. Supply House took my return and credited me really fast. I will definitely purchase more from these guys.
Jody
Lawrenceville
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have used these for years

I have used these for years in our home . Usually need to replace it every eight to ten years . Supplyhouse has the best price and very fast shipping .
Rusty Rog
East Berne New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used in order to add external thermostat

Used on a Fahrenheit 5000 watt heater. Works perfect with added thermostat. No more using the turn dial. Works like a charm. Would definitely recommend and purchase again.
Eddie
Manalapan, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Product is used to provide control of multiple baseboard heaters with one low-voltage programmable wall mounted thermostat. The product can be installed in any convenient location, small in size silent in operation.
Skippy
Portland, OR
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect

Used to add a two thermostat to 5000w electric heater in pole barn. Works flawlessly.
Zeus
The Alto MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and fast service.

Website explains everything about products before you buy it.
Goldfisch
Pasadena,MD
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery, and great prices

This fit perfectly in an old federal pacific baseboard.
Termite
Philly
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy