| Application: | Zoning |
|---|---|
| Size: | 3/4" |
| Body Pattern: | 2-Way Straight-Through |
| Connection Type: | ProPress |
| Flow Capacity (Cv): | 3 |
| Max Close-Off PSI: | 20 psi |
| Hertz: | 60 50 |
| Temperature Range (F): | 40°F - 200°F |
| Voltage: | 24V |
| Min Temp (F): | 40°F |
| Max Temp (F): | 200°F |
| Position: | Normally Closed |
| Max Ambient Temp (°F): | 125°F |
| Nominal Timing: | 15 Seconds |
| Static Pressure: | 120 psi |
| End Switch: | Yes |
| Wiring: | 18" Leads |