Apply to be a TradeMaster!
Main product image of 1/2" B9-11TM3 (Combination 1156F - 9D (Press x Press)
Magnifying glass
Hover image to zoom

1/2" B9-11TM3 (Combination 1156F - 9D (Press x Press)

Brand:
Watts
SKU:
0386473
Rating:
(1)
Q&A:
(0)
1/2" B9-11TM3 (Combination 1156F - 9D (Press x Press)
Magnifying glass
Hover image to zoom
$312.32 each
In Stock
In Stock
Get 26 Mon, Sep 14
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Max Temp (F)
212°F Max Temp

Description

Note:This model comes with copper press connections.

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Series 911 combination fill valve and backflow preventer consists of a Model 9D backflow preventer and Model 1156F feed water pressure regulator in one pre-assembled unit. This valve is designed for use on boiler feed lines to provide make-up water to the boiler and prevent backflow when supply pressure fails below system pressure.

Specifications:
  • A combination fill valve and backflow preventer shall be installed on the boiler feed line to provide make-up water to the boiler.
  • The valve shall contain a Watts Regulator Model 9D backflow preventer and Model 1156 feed water pressure regulator.
  • The combination fill valve and backflow preventer shall be a Watts Regulator Company Series 911.

Features:
  • Pre-assembled for ease of installation
  • Easy service accessibility
  • High capacity fill valve for quick system filling and purging

Specs

Size:

1/2"

Connection Type:

Press x Press

Pressure Range:

10 to 25 psi

Min Pressure (PSI):

10

Max Pressure (PSI):

25

Material:

Bronze

Max Temp (F):

212°F

Application:

Heating

Thread Size:

1/2"

Max Inlet Pressure:

100 PSI

Pressure Set Point:

Factory Set at 15 psi

Inlet Type:

NPT

Outlet Type:

NPT

Width:

8-1/2"

Height:

5-1/4"

Weight (lbs):

4.2 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Type
Max Pressure (PSI)
Material
Max Temp (F)
CURRENT ITEM
1/2"
Press x Press
25
Bronze
212°F
1/2"
NPT x NPT
C x C
NPT x Sweat
Sweat x NPT
150
Brass
140°F

You May Also Need

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol
1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Out of the box this had a slow leak

Bought this part because my old one was leaking. The new one was also leaking. Specifically the 1156F regulator. The worst part is I wasted some pro press fittings that now need to come apart to swap this out. Save yourself the trouble and buy the non pro press version.
Sam
Connecticut
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy