Shop Resideo Sale
Main product image of Valve Actuator with Remote Sensor
Magnifying glass
Hover image to zoom

Valve Actuator with Remote Sensor

SKU:
T100R1004
Rating:
(0)
Q&A:
(2)
Valve Actuator with Remote Sensor
Magnifying glass
Hover image to zoom
$167.92 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V135 Series
Product Highlight: Temperature Range (F)
50°F to 122°F
Product Highlight: Diameter (Inches)
1-3/16" Diameter

Description

–
For use in hydronic heating systems with V135 Valves in a three-way mixing or diverting application. Controls loop temperature in radiant heating systems.

Product Features:
  • T100R Thermostatic Actuator includes strap-on-pipe sensor.
  • Knurled ring on T100R control head for easy attachment to V135.


Product Specifications:
  • Description: Thermostatic Mixing or Diverting Valve Actuator with remote sensor(50-120F), 6ft 8 in capillary and 1 3/16 in. collar diameter
  • Application Type : Thermostatic Radiator Controller for use with V135 valve body for diverting or mixing applications.
  • Application: Standard Three-way mixing and diverting applications in hydronic heating systems requiring remote sensing
  • Used with Valve: V135
  • Sensor (integral or remote): Remote
  • Setpoint (Integral or Remote): Remote
  • Capillary Length: 6 ft. 8 in.
  • Temperature Range: 50 F to 122F
  • Collar Diameter: 1-3/16 in.

Specs

–
Application:

Accessory

Used With:

V135 Series

Sensor Type:

Remote

Setpoint:

Remote

Temperature Range (F):

50°F to 122°F

Diameter (Inches):

1-3/16"

Capillary Length:

80"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I want to use the 3-way valve to flow through some baseboard or to bypass it. Can I mount the sensing bulb outside the cabinet to control the space temp this way?

Asked by JonesZ 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes you can do that.

Was this review helpful to you?

Q: If I attach this T100R to a V135A1006 mixing valve will it ajust the outflow temp to maintain 120 degees. Currently when the system demands heat, and just starts, the outflow temp is consideable colder because the return water is cold. It takes some time before the outflow stabilizes at 120 degrees. If this works the way I think, I can put this on the mixing valve and place the sensor on the outflow pipe and it will ajust the valve so that the temp stays at 120 degrees. Am I correct? Thanks for your time.

Asked by Greg 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need T100R1012 which has a range of 86 to 158F. Please note this is not a quick opening valve and will take some time to adjust to the set point. If a quicker acting valve is necessary you should install a motorized valve and actuator.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy