Apply to be a TradeMaster!
Main product image of Valve Actuator with Remote Sensor (86-158F)
Magnifying glass
Hover image to zoom

Valve Actuator with Remote Sensor (86-158F)

Brand:
Honeywell Home
SKU:
T100R1012
Rating:
(3)
Q&A:
(2)
Valve Actuator with Remote Sensor (86-158F)
Magnifying glass
Hover image to zoom
$175.23 each
In Stock
In Stock
Get 9 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V135 Series
Product Highlight: Temperature Range (F)
86°F to 158°F
Product Highlight: Diameter (Inches)
1-3/16" Diameter

Description

–
For use in hydronic heating systems with V135 Valves in a three-way mixing or diverting application. Controls loop temperature in radiant heating systems.

Features:
  • T100R Thermostatic Actuator includes strap-on-pipe sensor.
  • Knurled ring on T100R control head for easy attachment to V135.

Specifications:
  • Description: Thermostatic Mixing or Diverting Valve Actuator with remote sensor(86 F to 158 F), 6ft 8 in capillary and 1 3/16 in. collar diameter
  • Application Type : Thermostatic Radiator Controller for use with V135 valve body for diverting or mixing applications.
  • Application: Standard Three-way mixing and diverting applications in hydronic heating systems requiring remote sensing
  • Used with Valve: V135
  • Sensor (integral or remote): Remote
  • Setpoint (Integral or Remote): Remote
  • Capillary Length: 6 ft. 8 in.
  • Temperature Range: 86F to 158F
  • Collar Diameter: 1-3/16 in.

Specs

–
Application:

Accessory

Used With:

V135 Series

Sensor Type:

Remote

Setpoint:

Remote

Temperature Range (F):

86°F to 158°F

Diameter (Inches):

1-3/16"

Capillary Length:

80"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Very accurate, Great for a radiant heat system

I set this up with the matching three way mixing valve on a radiant heating system. They replaced a 20 year old manual three way adjustment valve. Install was straight forward, however the metal band to hold the probe was poor. I made my own using a better quality clamp. Temp settings are dead on accurate.
aagalan
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellant Mixing Valve Value

Great product for cost with sufficient CV rating for larger projects. Must be used with the Honeywell T 100 Actuator for consistent temp control. Very simple but effective unit.
Alaskawild
Fairbanks, AK.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered fast in condition as ordered.

Company delivered the products I ordered in the correct condition. Accepted return of a wrong accessory part. Perfect delivery/return process.
Nick
Miami, FL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will the capillary bulb be damaged by prolonged exposure to 180 deg-F temperature? I want the mixing valve to be fully open at 140 degrees as the system warms up, but normal operations will be in the 160 to 180 range. If it will be damaged, is there a compatible unit that has a higher temperature range?

Asked by Stuart 13 years ago

Add your answer

* Required Field
-

No it will not be damaged, the temperature range that's stated is the flow temperature mixed. These thermostatic bulbs r rated for high temp like steam and reduce the temperature according to necessity. Some of these have been in use where I service boilers for many years without fail. Sent from my iPhone

Was this review helpful to you?

Q: What are the electrical requirements? How does it work with the 3 way valve? Please show the instruction manual. Thanks.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We have uploaded the manual that is included with the product ( http://s3.pexsupply.com/manuals/1302268701663/52984_PROD_FILE.pdf ). These valves do not require any electricity.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy