Apply to be a TradeMaster!
Main product image of Mercury Free T822, Heat Only, Vertical Thermostat, w/ Heat/Off Switch, T822K1000
Magnifying glass
Hover image to zoom

Mercury Free T822, Heat Only, Vertical Thermostat, w/ Heat/Off Switch, T822K1000

SKU:
T822K1000
Rating:
(2)
Q&A:
(3)
Mercury Free T822, Heat Only, Vertical Thermostat, w/ Heat/Off Switch, T822K1000
Magnifying glass
Hover image to zoom
$50.29 each
In Stock
In Stock
Get 28 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, Low voltage
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Amperage
1 Amps
Product Highlight: Temperature Range (F)
45°F - 95°F

Description

–
Features
  • Integrated thermometer and temperature setting scale.
  • Percise Snap-action switch.
  • Mount directly on wall or outlet box.
  • Includes dealer logo pocket.

Specs

–
Amperage:

1

Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Temperature Range (F):

45°F - 95°F

Voltage:

24V

Low voltage

Wattage:

0.4 to 30

Wiring:

W

R

Color:

Premier White

Height:

4-3/4"

Width:

2-7/8"

Depth (Inches):

1-3/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Application
Stages
Programmability
User Interface
1
Heat Only
1 Heat
Non-Programmable
Mechanical
Single-Stage Snap-Action Low voltage room thermostat
SKU: 1C20-102
1.2
Heat Only
1 Heat
Non-Programmable
Mechanical
1.2
Heat Only
1 Heat
Non-Programmable
Mechanical

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Good product

Fast delivery great product
Thermostat
Mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

I got this for my class B furnace. This is a 2 wire switch. I did not want anything digital that needed batteries. I wanted an on/off switch. I cut a small notch on the side of the plastic for the 2 wires. I used my own short screws to mount it. This was PERFECT.
D D Ranger
new hampshire
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this the replacement I need for my old td 810 1007 750mv? It is on a free standing gas fireplace. It had started acting up and I guess this older thermostat is now obsolete.

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it is not, that unit is 24VAC.

Was this review helpful to you?

Q: will this thermostat work on my pellet stove. it currently has a honeywell model t810d1136,class 2, 30-v max. it must be wearing out, because i am haveing a hard time getting it to come on in the morning. sometimes i have to tap on it a few times.

Asked by Anonymous 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

T822K1000 is the manufacturer's recommended replacement for the obsolete T810D1136 thermostat. We see no reason why it wouldn't work with your pellet stove.

Was this review helpful to you?

Q: The thermostat seems to be stuck and the tempature in the room is 90 F, what needs to be done?

Asked by Johnb 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a heat-only thermostat, so it cannot control air conditioning. If the dial is stuck, the thermostat may need to be replaced. If your heat is still coming on, we would recommend setting the thermostat to the off position.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy